LFRM2X2AL03SWW7M - 2X2 Led Frame Fixture Lumen/Kelvin SLCT 3000-5000L

Lithonia Lighting

  • $88.00 (Each)
  • $88.00 (Each)

  • $528.00 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LFRM2X2AL03SWW7M
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
LFRM 2X2 ALO3 SWW7 MVOLT M6
Description
2X2 Led Frame Fixture Lumen/Kelvin SLCT 3000-5000L
The 2 FT. X 2 FT. Lithonia Frame Led Lay In From Lithonia Lighting. The Frame Offers A Modern, Upscale Aesthetic With Functionality and Performance to Match. Featuring Switchable Color Temperature and Adjustable Lumen Technology, The Frame Allows You to Fine Tune The Look and Feel Of Your Space and Designed With The Latest Optical Technology, The Frame Provides The Same Efficiency and Output As A Traditional Led Flat Panel, For A Fraction Of The Weight and Cost.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
197589570403 / 00197589570403
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.00 (Each)
Standard Packaging
$528.00 (Per 6)
Resources
Images
 
 
LFRM2X2AL03SWW7M - Small Image
 
LFRM2X2AL03SWW7M - Large Image
 
LFRM2X2AL03SWW7M - Large Image
Other Links
 
 
LFRM2X2AL03SWW7M - Other
 
LFRM2X2AL03SWW7M - Other
 
LFRM2X2AL03SWW7M - Other
 
LFRM2X2AL03SWW7M - Other
 
LFRM2X2AL03SWW7M - Other
 
LFRM2X2AL03SWW7M - Other
 
LFRM2X2AL03SWW7M - Other
Attachments
 
 
LFRM2X2AL03SWW7M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2X2 LED FRAME FIXTURE LUMEN/KELVIN SLCT 3000-5000L
Product Type
Lay-In Led Frame, 2FT X 2FT, Switchable
extra long description
LITH LFRM 2X2 ALO3 SWW7 MVOLT M6 La
Long Description
The 2 ft. x 2 ft. Lithonia FRAME LED Lay in from Lithonia Lighting. The FRAME offers a modern, upscale aesthetic with functionality and performance to match. Featuring Switchable color temperature and adjustable lumen technology, the FRAME allows you to fine tune the look and feel of your space and designed with the latest optical technology, the FRAME provides the same efficiency and output as a traditional LED flat Panel, for a fraction of the weight and cost.
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
LFRM 2X2 ALO3 SWW7 MVOLT M6
GTIN
00197589570403
UPC
197589570403
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
3
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat