LSXR650 - Fix MNT SNSR Hbay 360 Deg

Sensorswitch

  • $62.15 (Each)
  • $62.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LSXR650
Manufacturer
Sensorswitch
Manufacturer's Part Number
LSXR 650
Description
Fix MNT SNSR Hbay 360 Deg
Fixture Mount Sensor, Interchangeable Lens, Line Voltage, High Mount 360DEG and High Mount Aisleway, Sku - 219ep9
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
N/A
UPC/GTIN
820476096457 / 00820476096457
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.15 (Each)
Resources
Images
 
 
LSXR650 - Large Image
 
LSXR650 - Small Image
 
LSXR650 - Large Image
 
LSXR650 - Large Image
 
LSXR650 - Large Image
Attachments
 
 
LSXR650 - Specification Sheet
Other Links
 
 
LSXR650 - Other
 
LSXR650 - Other
 
LSXR650 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120,208,240,277
Lamp Included
Not Applicable
Material
Plastic
Material, Color, and Finish
Finish
Gloss
Lens Material
Plastic
Dimensions and Weight
Width
2.5
Height
3.375
Length
4.00
Descriptions
Description
FIX MNT SNSR HBAY 360 DEG
Product Type
Sensor
extra long description
LITH LSXR 650 Fixture Mount Interch
Long Description
Fixture mount sensor, interchangeable lens, line voltage, High mount 360deg and high mount aisleway, SKU - 219EP9
Special Features
The LSXR Family of fixture mount occupancy sensors provides reliable and versatile solutions for commercial and industrial lighting control applications. All LSXR Family sensors utilize passive infrared (PIR) detection and feature interchangeable lenses, providing flexibility for multiple mounting height and coverage pattern require- ments.
Additional Information
Power Source
Hardwired
pallet quantity
100
supply voltage
120, 208, 240, 277
Warranty
5
average life
Not Applicable
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
LSXR 650
Brand
sensorswitch
GTIN
00820476096457
UPC
820476096457
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
OCCUPANCY SENSOR
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
environmental conditions
Indoor
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Power & Gas,Residential,Retail,Sports and Recreation,Transportation,Warehouses
standard
cUL,ULCA Title 24,ROHS
Mounting
Fixture Attached
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat