MNSLL962LLMV0LT4 - *Delisted* 8' Led Strip 40K Non-Dim

Lithonia Lighting

  • $133.09 (Each)
  • $133.09 (Each)
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
MNSLL962LLMV0LT4
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
MNSL L96 2LL MVOLT 40K 80CRI
Description
*Delisted* 8' Led Strip 40K Non-Dim
Strip Light, 90 W, 120 to 277 V, 8200 LM Brightness (Lumens), Led Bulb, 96 In Length, Baked White Enamel, +95 °F Operating Temperature, +104 °F Operating Temperature, 5 Yr Warranty, 1.55 L Per Unit
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
190887018844 / 00190887018844
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.09 (Each)
Resources
Images
 
 
MNSLL962LLMV0LT4 - Large Image
 
MNSLL962LLMV0LT4 - Large Image
 
MNSLL962LLMV0LT4 - Large Image
 
MNSLL962LLMV0LT4 - Large Image
 
MNSLL962LLMV0LT4 - Large Image
 
MNSLL962LLMV0LT4 - Large Image
 
MNSLL962LLMV0LT4 - Large Image
 
MNSLL962LLMV0LT4 - Large Image
 
MNSLL962LLMV0LT4 - Small Image
 
MNSLL962LLMV0LT4 - Video
Specifications Sheets
 
 
MNSLL962LLMV0LT4 - Specification Sheet
360 Images
 
 
MNSLL962LLMV0LT4 - 360 Image
Attachments
 
 
MNSLL962LLMV0LT4 - Specification Sheet
Brochures
 
 
MNSLL962LLMV0LT4 - Brochure
Other Links
 
 
MNSLL962LLMV0LT4 - Other
 
MNSLL962LLMV0LT4 - Other
 
MNSLL962LLMV0LT4 - Other
 
MNSLL962LLMV0LT4 - Other
 
MNSLL962LLMV0LT4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
90 W
Voltage Rating
120 to 277 v
Lamp Type
LED - Static
connection
Hardwired
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
Finish
Baked White Enamel
color temperature
4000
color rendering index (cri)
80
Lens Material
Polycarbonate
Style
Traditional
Color
White
Lens Color
WHITE
Dimensions and Weight
Length
96 in
Height
2.25
Width
2.75
Size
96x2.75x2.25 IN
Descriptions
Product Type
Strip Light
Long Description
Strip Light, 90 W, 120 to 277 v, 8200 lm Brightness (Lumens), LED Bulb, 96 in Length, Baked White Enamel, +95 °F Operating Temperature, +104 °F Operating Temperature, 5 yr Warranty, 1.55 L per Unit
Features
The basic, non-dimming, damp location MNSL strip lights mount individually or in continuous rows to the ceiling or wall, both horizontally or vertically
Short Description
Strip Light 90 W, 120 to 277 V, 8200 lm, LED, Baked White Enamel
Special Features
Non-Dimming Driver
Description
*DELISTED* 8' LED STRIP 40K NON-DIM
Additional Information
Brightness (Lumens)
8200 lm
bulb type
LED
Standards Met
CSA certified
Minimum Operating Temperature
+95 °F
Maximum Operating Temperature
+104 °F
Warranty
5 yr
package quantity
1 CA
Made in USA
yes
media
Yes
average life
50,000
lumens
8200, 9000
dimensions
96 x 2.75 x 2.25
pallet quantity
98
Power Source
Hardwired
Fixture Type
Strip Light
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
MNSL L96 2LL MVOLT 40K 80CRI
Brand
Lithonia Lighting
GTIN
00190887018844
UPC
190887018844
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Strip Light
Trade Size
aperture size
8FT
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.55 L per Unit
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Application
commercial;retail;office;warehouse and display
Energy Star
yes
environmental conditions
Indoor
standard
CSA
Mounting
Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MNSLL962LLMV0LT4.
Jump To:

Similar Items

Similar items are close alternatives to MNSLL962LLMV0LT4, though they may not be 100% alike.

The Lithonia Lighting® CSS Strip Light With Adjustable Light Output and Switchab...
  • Our Part #: CSSL968000LMMV4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CSS L96 8000LM MVOLT 40K 80CRI
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($210.00) ·
CSSL968000LMMV4 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$210.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat