NCMPDT10RJB - Low Voltage Ceiling Mount Occupancy Sensor

Nlight

  • $284.00 (Each)
  • $284.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NCMPDT10RJB
Manufacturer
Nlight
Manufacturer's Part Number
NCMPDT10RJB
Description
Low Voltage Ceiling Mount Occupancy Sensor
The NCM PDT10 RJB Nlight Ceiling/Surface Mount Occupancy Sensors Provide A Range Of Networked Sensor Solutions For Applications With Finished Ceilings (E.G. Ceiling Tiles, Sheetrock, Plaster) Featuring Large Motion 360-Degree Coverage and 100% Digital Passive Infrared (Pir) Detection Combined With Microphonics to Detect Sound For Applications Where Occupants Are Stationary For Long Periods Of Time
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
888791720754 / 00888791720754
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$284.00 (Each)
Resources
Images
 
 
NCMPDT10RJB - Small Image
 
NCMPDT10RJB - Large Image
Attachments
 
 
NCMPDT10RJB - Specification Sheet
Other Links
 
 
NCMPDT10RJB - Other
 
NCMPDT10RJB - Other
 
NCMPDT10RJB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
Low Voltage
Material
Plastic
Material, Color, and Finish
Lens Material
Plastic
Finish
Gloss
Color
White
Dimensions and Weight
Width
2.5
Height
4.5
Length
4.5
Descriptions
Description
LOW VOLTAGE CEILING MOUNT OCCUPANCY SENSOR
extra long description
LITH NCM PDT 10 RJB Low Voltage Cei
Product Type
Sensor
Features
Design Select
Long Description
The nCM PDT10 RJB nLight ceiling/surface mount occupancy sensors provide a range of networked sensor solutions for applications with finished ceilings (e.g. ceiling tiles, sheetrock, plaster) featuring large motion 360-degree coverage and 100% digital Passive Infrared (PIR) detection combined with microphonics to detect sound for applications where occupants are stationary for long periods of time
Additional Information
Maximum Operating Temperature
60
pallet quantity
96
Warranty
5
Manufacturer Information
Manufacturers Part Number
NCMPDT10RJB
Brand
Nlight
GTIN
00888791720754
UPC
888791720754
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
POWER PACK
Packaging
Weight
0.5
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Power & Gas,Residential,Retail,Roadways, Bridges & Tunnels,Sports and Recreation,Transportation,Warehouses
standard
C-UL-US,ULCA Title 24,DLC Standard,ROHS
environmental conditions
Indoor
Mounting
Flush,Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat