NPP16DEFP - Power/Relay Pack Occupancy Controlled Dimming

Nlight

  • $126.15 (Each)
  • $126.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NPP16DEFP
Manufacturer
Nlight
Manufacturer's Part Number
NPP16 D EFP
Description
Power/Relay Pack Occupancy Controlled Dimming
The Nlight NPP16 Series Power Pack Provides System Power and Switches Lighting Loads With Optional 0-10VDC Dimming Output (Via Chase Nipple) For Commercial and Industrial Lighting Control Applications
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
39121004 - Power supply units
UPC/GTIN
193047356800 / 00193047356800
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$126.15 (Each)
Resources
Images
 
 
NPP16DEFP - Small Image
 
NPP16DEFP - Large Image
 
NPP16DEFP - Large Image
 
NPP16DEFP - Large Image
Attachments
 
 
NPP16DEFP - Specification Sheet
Tech Bulletins
 
 
NPP16DEFP - Tech Bulletin
Other Links
 
 
NPP16DEFP - Other
 
NPP16DEFP - Other
 
NPP16DEFP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120,277
Material
Plastic
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Width
2.5
Height
4
Length
4
Descriptions
Description
POWER/RELAY PACK OCCUPANCY CONTROLLED DIMMING
extra long description
LITH NPP16 D EFP Power/Relay Pack,
Features
Design Select
Product Type
Power Pack
Long Description
The nLight nPP16 series power pack provides system power and switches lighting loads with optional 0-10VDC dimming output (via chase nipple) for commercial and industrial lighting control applications
Additional Information
pallet quantity
100
Warranty
5
Maximum Operating Temperature
60
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
Nlight
Manufacturers Part Number
NPP16 D EFP
GTIN
00193047356800
UPC
193047356800
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
POWER PACK
Packaging
Weight
1
Weight per each
0.84
Carton
1
Uses, Certifications, and Standards
Mounting
Unit to J Box
standard
C-UL-US,ULCA Title 24,DLC Standard,ROHS
Application
Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail,Sports and Recreation,Warehouses
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat