PP20 - Battery Pack

Sensorswitch

  • $49.92 (Each)
  • $49.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PP20
Manufacturer
Sensorswitch
Manufacturer's Part Number
PP20
Description
Battery Pack
Power Packs Are The Heart Of The Low Voltage Sensor System. The PP20 Transforms 120, 240 or 277 Volts to Class Ii 15 VDC to Power The Remote Sensors. Utilizing Our Patented Relay Circuit Protection, The PP20 Also Switches The Lighting Load On and Off. This Method Has Been Tested to Over 400, 000 Cycles At Rated Load!
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39121004 - Power supply units
UPC/GTIN
745975809592 / 00745975809592
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.92 (Each)
Resources
Images
 
 
PP20 - Small Image
 
PP20 - Large Image
 
PP20 - Large Image
 
PP20 - Large Image
 
PP20 - Large Image
 
PP20 - Large Image
 
PP20 - Large Image
Attachments
 
 
PP20 - Specification Sheet
Other Links
 
 
PP20 - Other
 
PP20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120,277
Material
Plastic
Material, Color, and Finish
Color
Black
Finish
Gloss
Dimensions and Weight
Width
2.5
Height
4
Length
4
Descriptions
Product Type
Power Pack
Description
BATTERY PACK
Long Description
Power Packs are the heart of the low voltage sensor system. The PP20 transforms 120, 240 or 277 volts to Class II 15 VDC to power the remote sensors. Utilizing our patented relay circuit protection, the PP20 also switches the lighting load on and off. This method has been tested to over 400,000 cycles at rated load!
Features
Contractor Select
extra long description
LITH PP20 Power Pack
Additional Information
pallet quantity
100
dimensions
2.125 x 1.75 x 3.00
Warranty
5
Maximum Operating Temperature
60
average life
87,600
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
PP20
Brand
sensorswitch
GTIN
00745975809592
UPC
745975809592
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
POWER PACK
Packaging
Weight
1
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
standard
cUL,ULCA Title 24,ROHS
Application
Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail,Sports and Recreation,Warehouses
environmental conditions
Indoor
Mounting
Unit to J Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat