PS1050FIK - 10W 50VDC Led Emergency Battery Pack

Power Sentry

  • $420.00 (Each)
  • $420.00 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PS1050FIK
Manufacturer
Power Sentry
Manufacturer's Part Number
PS1050 FIK
Description
10W 50VDC Led Emergency Battery Pack
Field Install Kit
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Emergency & Exit Lighting
UNSPSC
39121004 - Power supply units
UPC/GTIN
745972595481 / 00745972595481
Weight per unit
2.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$420.00 (Each)
Resources
Images
 
 
PS1050FIK - Small Image
 
PS1050FIK - Large Image
Attachments
 
 
PS1050FIK - Specification Sheet
Other Links
 
 
PS1050FIK - Other
 
PS1050FIK - Other
 
PS1050FIK - Other
Features
Voltage Rating
MVOLT
Lamp Type
Not Applicable
Shape
Not Applicable
Descriptions
Product Type
Emergency Led Driver
extra long description
LITH PS1050 FIK PS1050, Field insta
Long Description
Field install kit
Additional Information
Maximum Operating Temperature
50
Manufacturer Information
Brand
POWER SENTRY
Manufacturers Part Number
PS1050 FIK
GTIN
00745972595481
UPC
745972595481
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency LED Driver
Packaging
Weight per each
2.35
Carton
1
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail
environmental conditions
Indoor
standard
NFPA 101,UL
You must have an account to view stock levels
These alternate items can be purchased instead of PS1050FIK.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PS1050FIK.

Lith PS1050-M12 Battery Pack
  • Our Part #: PS1050
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PS1050
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($420.00) ·
PS1050 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$420.00

Each

QTY:
Each
Add

* All prices subject to change.