PS30250FIK - 30W Max Op Led Btry Bkup

Power Sentry

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS30250FIK
Manufacturer
Power Sentry
Manufacturer's Part Number
PS30250 FIK
Description
30W Max Op Led Btry Bkup
00190887664294|0190887|190887664294|19088766429|66429|PS30250 F1K|PS30250 Fik|PS30250FIK|PS30250-Fik|Battery Pack|Acuity Brands PS30250 F1K|Acuity Brands PS30250 Fik|Acuity Brands PS30250FIK|Acuity Brands PS30250-Fik|Lithonia Lighting PS30250 F1K|Lithonia Lighting PS30250 Fik|Lithonia Lighting PS30250FIK|Lithonia Lighting PS30250-Fik|Lithonia PS30250 F1K|Lithonia PS30250 Fik|Lithonia PS30250FIK|Lithonia PS30250-Fik|Lithonialighting PS30250 F1K|Lithonialighting PS30250 Fik|Lithonialighting PS30250FIK|Lithon
Slang Terms

Suggest a New Term
Categories
Ballasts - Led Emergency Drivers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121004 - Power supply units
UPC/GTIN
190887664294 / 00190887664294
Weight per unit
2.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PS30250FIK - Small Image
 
PS30250FIK - Large Image
 
PS30250FIK - Large Image
Attachments
 
 
PS30250FIK - Specification Sheet
 
PS30250FIK - Specification Sheet
 
PS30250FIK - Specification Sheet
Other Links
 
 
PS30250FIK - Other
 
PS30250FIK - Other
 
PS30250FIK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Power Sentry
Lamp Type
Power Sentry
Dimensions and Weight
Height
2.4
Width
2.5
Length
Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks
Descriptions
Description
30W MAX OP LED BTRY BKUP
Product Type
Battery Pack
Long Description
00190887664294|0190887|190887664294|19088766429|66429|PS30250 F1K|PS30250 FIK|PS30250FIK|PS30250-FIK|Battery Pack|Acuity Brands PS30250 F1K|Acuity Brands PS30250 FIK|Acuity Brands PS30250FIK|Acuity Brands PS30250-FIK|Lithonia Lighting PS30250 F1K|Lithonia Lighting PS30250 FIK|Lithonia Lighting PS30250FIK|Lithonia Lighting PS30250-FIK|LITHONIA PS30250 F1K|LITHONIA PS30250 FIK|LITHONIA PS30250FIK|LITHONIA PS30250-FIK|LithoniaLighting PS30250 F1K|LithoniaLighting PS30250 FIK|LithoniaLighting PS30250FIK|Lithon
extra long description
LITH PS30250-FIK Battery Pack
Additional Information
Attachment Type
Power Sentry
Bundle Diameter
Power Sentry
Manufacturer Information
Manufacturers Part Number
PS30250 FIK
Brand
POWER SENTRY
GTIN
00190887664294
UPC
190887664294
Taxonomies, Classifications, and Categories
Type
Battery Pack
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.3499
Carton
1
Uses, Certifications, and Standards
Application
Education, Government, Healthcare, Hospitality, Offices & Banks, Religious, Retail, Retrofit
standard
NFPA 101, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat