PT2UMV - 2X2 Parabolic Troffer

Lithonia Lighting

  • $268.45 (Each)
  • $268.45 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT2UMV
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
PT2U MV
Description
2X2 Parabolic Troffer
Lith PT2U MV 2X2 Parabolic Recessed
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Recessed Architect Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111535 - Parabolic fixture
UPC/GTIN
745975079247 / 00745975079247
Weight per unit
14.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$268.45 (Each)
Resources
Images
 
 
PT2UMV - Large Image
 
PT2UMV - Small Image
Attachments
 
 
PT2UMV - Specification Sheet
Other Links
 
 
PT2UMV - Other
 
PT2UMV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Wattage
124
Number of Lamps
2
Ballast Type
Electronic Ballast
Lamp Included
NO
Shape
Rectangular
Material
Steel
Lamp Type
Fluorescent
Material, Color, and Finish
Lens Color
Silver
Style
Traditional
Color
White
Finish
Gloss
Dimensions and Weight
Length
24.0000
Width
24.0000
Height
4.5000
Descriptions
Description
2X2 PARABOLIC TROFFER
Product Type
Troffer
Long Description
LITH PT2U MV 2x2 Parabolic recessed
Special Features
Designed for use in open area applications where optical control, visual comfort and light cut-off are important.
Additional Information
Warranty
2
Maximum Operating Temperature
25
pallet quantity
40
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
PT2U MV
GTIN
00745975079247
UPC
745975079247
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Troffer
Trade Size
aperture size
2x2
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
14.41
Carton
1
Uses, Certifications, and Standards
Application
Education,Offices & Banks,Retail
environmental conditions
Indoor
Mounting
Recessed
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat