PT3MV - 2X4 3LMP Parabolic Troffer

Lithonia Lighting

  • $185.00 (Each)
  • $185.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT3MV
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
PT3MV
Description
2X4 3LMP Parabolic Troffer
Lith PT3 MV Parabolic, Multi-Volt
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Recessed Architect Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111535 - Parabolic fixture
UPC/GTIN
745975079155 / 00745975079155
Weight per unit
22.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$185.00 (Each)
Resources
Other Links
 
 
PT3MV - Other
 
PT3MV - Other
Images
 
 
PT3MV - Large Image
 
PT3MV - Small Image
Attachments
 
 
PT3MV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Number of Lamps
3
Wattage
96
Ballast Type
Electronic Ballast
Lamp Type
Fluorescent
Lamp Included
NO
Shape
Rectangular
Material
Steel
Material, Color, and Finish
color rendering index (cri)
82
Finish
Gloss
Lens Color
Silver
Style
Traditional
Color
White
Dimensions and Weight
Width
24.5
Length
49
Height
5
Descriptions
Description
2X4 3LMP PARABOLIC TROFFER
Product Type
Troffer
Long Description
LITH PT3 MV Parabolic, Multi-volt
Special Features
Designed for use in open area applications where optical control, visual comfort and light cut-off are important.
Additional Information
Warranty
1
pallet quantity
20
Maximum Operating Temperature
25
average life
40,000
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
PT3MV
GTIN
00745975079155
UPC
745975079155
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Troffer
Trade Size
aperture size
2x4
Availability
Manufacturer Status
Inactive
Packaging
Weight
22
Weight per each
22.27
Carton
1
Uses, Certifications, and Standards
Application
Education,Offices & Banks,Retail
environmental conditions
Indoor
Mounting
Recessed
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat