QD120122G05M10 - LTG Cable

Reloc

  • $22.60 (Each)
  • $22.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QD120122G05M10
Manufacturer
Reloc
Manufacturer's Part Number
QD120122G05M10
Description
LTG Cable
Quickflex Dropcable 120V, 12AWG, 2 Conductor and 1 Ground, 5FT, Sku - 715926
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Lighting Flexible Wiring
UNSPSC
39121427 - Wiring taps
UPC/GTIN
784231094242 / 00784231094242
Weight per unit
1.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.60 (Each)
Resources
Images
 
 
QD120122G05M10 - Large Image
 
QD120122G05M10 - Large Image
Attachments
 
 
QD120122G05M10 - Specification Sheet
Brochures
 
 
QD120122G05M10 - Brochure
Other Links
 
 
QD120122G05M10 - Other
 
QD120122G05M10 - Other
 
QD120122G05M10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Material
Aluminum
Lamp Included
NO
Lamp Type
Not Applicable
Material, Color, and Finish
Lens Material
Not Applicable
Color
Silver
Finish
Unfinished
Dimensions and Weight
Height
1.0000
Width
2.7500
Length
67.7500
Descriptions
Description
LTG CABLE
extra long description
LITH QD120 12/2G05 M10 QuickFlex Dr
Product Type
Modular Wiring
Long Description
QuickFlex Dropcable 120V, 12AWG, 2 Conductor and 1 Ground, 5FT, SKU - 715926
Additional Information
pallet quantity
270
Warranty
5
lumens
Lamp Not Included
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
QD120122G05M10
GTIN
00784231094242
UPC
784231094242
Taxonomies, Classifications, and Categories
Type
Modular Wiring
Packaging
Weight per each
1.3999
Carton
1
Uses, Certifications, and Standards
standard
cUL,UL
Application
Education,Government,Offices & Banks,Retail
environmental conditions
Indoor
Mounting
Semi-recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat