REBLAL013UV0LTSB - Rebl ALO13 Uvolt SWW3 80CRI DBL M2 - Black - Ip66

Lithonia Lighting

  • $222.60 (Each)
  • $222.60 (Each)

  • $445.20 (Per 2)

In-Stock: 25 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
REBLAL013UV0LTSB
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
REBL ALO13 UVOLT SWW3 80CRI DB
Description
Rebl ALO13 Uvolt SWW3 80CRI DBL M2 - Black - Ip66
The Rebl Led High Bay By Lithonia Lighting Features Patent Pending Micro-Prism Optics That Deliver Uniform and Comfortable Illumination Across The Entire Space. Packaged In A Sleek, Yet Rugged Diecast Housing, The Rebl'S Unique Design Redefines The Round High Bay By Combining Aesthetics, Optical Control, and Ugr Performance Without Wasting Energy. Rebl Is Performance Simplified.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
197590119332 / 00197590119332
Weight per unit
9.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$222.60 (Each)
Standard Packaging
$445.20 (Per 2)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
25
Resources
Other Links
 
 
REBLAL013UV0LTSB - Other
 
REBLAL013UV0LTSB - Other
 
REBLAL013UV0LTSB - Other
 
REBLAL013UV0LTSB - Other
 
REBLAL013UV0LTSB - Other
 
REBLAL013UV0LTSB - Other
 
REBLAL013UV0LTSB - Other
 
REBLAL013UV0LTSB - Other
Images
 
 
REBLAL013UV0LTSB - Large Image
 
REBLAL013UV0LTSB - Small Image
 
REBLAL013UV0LTSB - Large Image
 
REBLAL013UV0LTSB - Large Image
 
REBLAL013UV0LTSB - Large Image
 
REBLAL013UV0LTSB - Large Image
Attachments
 
 
REBLAL013UV0LTSB - Specification Sheet
Brochures
 
 
REBLAL013UV0LTSB - Brochure
360 Images
 
 
REBLAL013UV0LTSB - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
120
Voltage Rating
120-347
Material
Aluminum
Lamp Type
LED - Static
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
Color
Black
Lens Color
Clear
Finish
Gloss
Lens Material
Polycarbonate
Style
Traditional
Dimensions and Weight
Height
12.2
Length
12.2
Width
4.81
Descriptions
Long Description
The REBL LED High Bay by Lithonia Lighting features patent pending micro-prism optics that deliver uniform and comfortable illumination across the entire space. Packaged in a sleek, yet rugged diecast housing, the REBL's unique design redefines the round high bay by combining aesthetics, optical control, and UGR performance without wasting energy. REBL is Performance Simplified.
Product Type
High Bay
extra long description
LITH REBL ALO13 UVOLT SWW3 80CRI DB
Description
REBL ALO13 UVOLT SWW3 80CRI DBL M2 - BLACK - IP66
Additional Information
average life
38
Warranty
5
Hardware
No
lumens
Switchable
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
REBL ALO13 UVOLT SWW3 80CRI DB
GTIN
00197590119332
UPC
197590119332
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
9.21
Carton
1
Package
2
Uses, Certifications, and Standards
environmental conditions
Indoor
Application
Manufacturing,Retail,Warehouses
Mounting
Pendant,Suspended
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
18 View Store

A-L

Location Stock Available
Kerrville
6 View Store

M-Z

Location Stock Available
Pleasanton
1 View Store

* All prices subject to change.

Begin Live Chat