REBLAL013UV0LTSW - Rebl ALO13 Uvolt SWW3 80CRI DWH M2 - White - Ip66

Lithonia Lighting

  • $192.99 (Each)
  • $192.99 (Each)

  • $385.98 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
REBLAL013UV0LTSW
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
REBL ALO13 UVOLT SWW3 80CRI DW
Description
Rebl ALO13 Uvolt SWW3 80CRI DWH M2 - White - Ip66
The Rebl Led High Bay By Lithonia Lighting Features Patent Pending Micro-Prism Optics That Deliver Uniform and Comfortable Illumination Across The Entire Space. Packaged In A Sleek, Yet Rugged Diecast Housing, The Rebl'S Unique Design Redefines The Round High Bay By Combining Aesthetics, Optical Control, and Ugr Performance Without Wasting Energy. Rebl Is Performance Simplified.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
197590119349 / 00197590119349
Weight per unit
9.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$192.99 (Each)
Standard Packaging
$385.98 (Per 2)
Resources
Images
 
 
REBLAL013UV0LTSW - Small Image
 
REBLAL013UV0LTSW - Large Image
 
REBLAL013UV0LTSW - Large Image
 
REBLAL013UV0LTSW - Large Image
Attachments
 
 
REBLAL013UV0LTSW - Specification Sheet
Brochures
 
 
REBLAL013UV0LTSW - Brochure
Other Links
 
 
REBLAL013UV0LTSW - Other
 
REBLAL013UV0LTSW - Other
 
REBLAL013UV0LTSW - Other
 
REBLAL013UV0LTSW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
120
Voltage Rating
120-347
Number of Lamps
1
Shape
Round
Lamp Included
Yes
Material
Aluminum
Lamp Type
LED - Static
Material, Color, and Finish
Lens Material
Polycarbonate
Style
Traditional
Color
White
Lens Color
Clear
Finish
Gloss
Dimensions and Weight
Height
12.2
Length
12.2
Width
4.81
Descriptions
Product Type
High Bay
extra long description
LITH REBL ALO13 UVOLT SWW3 80CRI DW
Long Description
The REBL LED High Bay by Lithonia Lighting features patent pending micro-prism optics that deliver uniform and comfortable illumination across the entire space. Packaged in a sleek, yet rugged diecast housing, the REBL's unique design redefines the round high bay by combining aesthetics, optical control, and UGR performance without wasting energy. REBL is Performance Simplified.
Description
REBL ALO13 UVOLT SWW3 80CRI DWH M2 - WHITE - IP66
Additional Information
average life
38
Hardware
No
lumens
Switchable
Warranty
5
Manufacturer Information
Manufacturers Part Number
REBL ALO13 UVOLT SWW3 80CRI DW
Brand
Lithonia Lighting
GTIN
00197590119349
UPC
197590119349
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
9.21
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Manufacturing,Retail,Warehouses
Mounting
Pendant,Suspended
standard
ULDLC Premium
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat