REBLAL016UV0LTSB - Rebl ALO16 Uvolt SWW3 80CRI DBL M2 - Black - Ip66

Lithonia Lighting

  • $250.00 (Each)
  • $250.00 (Each)

  • $500.00 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
REBLAL016UV0LTSB
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
REBL ALO16 UVOLT SWW3 80CRI DB
Description
Rebl ALO16 Uvolt SWW3 80CRI DBL M2 - Black - Ip66
The Rebl Led High Bay By Lithonia Lighting Features Patent Pending Micro-Prism Optics That Deliver Uniform and Comfortable Illumination Across The Entire Space. Packaged In A Sleek, Yet Rugged Diecast Housing, The Rebl'S Unique Design Redefines The Round High Bay By Combining Aesthetics, Optical Control, and Ugr Performance Without Wasting Energy. Rebl Is Performance Simplified.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
197590119394 / 00197590119394
Weight per unit
12.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$250.00 (Each)
Standard Packaging
$500.00 (Per 2)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Led Round High Bay, Switchable Lumens- 2
Long Description
The REBL LED High Bay by Lithonia Lighting features patent pending micro-prism optics that deliver uniform and comfortable illumination across the entire space. Packaged in a sleek, yet rugged diecast housing, the REBL's unique design redefines the round high bay by combining aesthetics, optical control, and UGR performance without wasting energy. REBL is Performance Simplified.
extra long description
LITH REBL ALO16 UVOLT SWW3 80CRI DB
Description
REBL ALO16 UVOLT SWW3 80CRI DBL M2 - BLACK - IP66
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
REBL ALO16 UVOLT SWW3 80CRI DB
GTIN
00197590119394
UPC
197590119394
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
12.05
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat