REBLAL016UV0LTSW - Rebl ALO16 Uvolt SWW3 80CRI DWH M2 - White - Ip66

Lithonia Lighting

  • $220.47 (Each)
  • $220.47 (Each)

  • $440.94 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
REBLAL016UV0LTSW
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
REBL ALO16 UVOLT SWW3 80CRI DW
Description
Rebl ALO16 Uvolt SWW3 80CRI DWH M2 - White - Ip66
The Rebl Led High Bay By Lithonia Lighting Features Patent Pending Micro-Prism Optics That Deliver Uniform and Comfortable Illumination Across The Entire Space. Packaged In A Sleek, Yet Rugged Diecast Housing, The Rebl'S Unique Design Redefines The Round High Bay By Combining Aesthetics, Optical Control, and Ugr Performance Without Wasting Energy. Rebl Is Performance Simplified.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
197590119370 / 00197590119370
Weight per unit
12.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$220.47 (Each)
Standard Packaging
$440.94 (Per 2)
Resources
Images
 
 
REBLAL016UV0LTSW - Small Image
 
REBLAL016UV0LTSW - Large Image
 
REBLAL016UV0LTSW - Large Image
 
REBLAL016UV0LTSW - Large Image
 
REBLAL016UV0LTSW - Large Image
 
REBLAL016UV0LTSW - Large Image
360 Images
 
 
REBLAL016UV0LTSW - 360 Image
Attachments
 
 
REBLAL016UV0LTSW - Specification Sheet
Brochures
 
 
REBLAL016UV0LTSW - Brochure
Other Links
 
 
REBLAL016UV0LTSW - Other
 
REBLAL016UV0LTSW - Other
 
REBLAL016UV0LTSW - Other
 
REBLAL016UV0LTSW - Other
 
REBLAL016UV0LTSW - Other
 
REBLAL016UV0LTSW - Other
 
REBLAL016UV0LTSW - Other
 
REBLAL016UV0LTSW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120-347
Wattage
200
Material
Aluminum
Lamp Type
LED - Static
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
Lens Color
Clear
Finish
Gloss
Lens Material
Polycarbonate
Style
Traditional
Color
White
Dimensions and Weight
Height
14.57
Length
14.57
Width
4.99
Descriptions
Product Type
High Bay
extra long description
LITH REBL ALO16 UVOLT SWW3 80CRI DW
Long Description
The REBL LED High Bay by Lithonia Lighting features patent pending micro-prism optics that deliver uniform and comfortable illumination across the entire space. Packaged in a sleek, yet rugged diecast housing, the REBL's unique design redefines the round high bay by combining aesthetics, optical control, and UGR performance without wasting energy. REBL is Performance Simplified.
Description
REBL ALO16 UVOLT SWW3 80CRI DWH M2 - WHITE - IP66
Additional Information
average life
38
Warranty
5
Hardware
No
lumens
Switchable
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
REBL ALO16 UVOLT SWW3 80CRI DW
GTIN
00197590119370
UPC
197590119370
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
12.05
Carton
1
Package
2
Uses, Certifications, and Standards
environmental conditions
Indoor
Application
Manufacturing,Retail,Warehouses
Mounting
Pendant,Suspended
standard
ULDLC Premium
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat