SBL2LP840 - 2' Led Wrap 40K 2000LM

Lithonia Lighting

  • $113.85 (Each)
  • $113.85 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SBL2LP840
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
SBL2 LP840
Description
2' Led Wrap 40K 2000LM
The SBL Provides Continuous Side Flanges On Fixture Body Provide Light Trap and Continuous Diffuser Support to Prevent Accidental Opening and Simplify Maintenance
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
190887819489 / 00190887819489
Weight per unit
5.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.85 (Each)
Resources
Images
 
 
SBL2LP840 - Small Image
 
SBL2LP840 - Large Image
Attachments
 
 
SBL2LP840 - Specification Sheet
Other Links
 
 
SBL2LP840 - Other
 
SBL2LP840 - Other
 
SBL2LP840 - Other
 
SBL2LP840 - Other
 
SBL2LP840 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
17
Lamp Type
LED - Static
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
Lens Color
Clear
Finish
Gloss
Style
Traditional
Color
White
Dimensions and Weight
Height
2.625
Length
24
Width
8.625
Descriptions
Description
2' LED WRAP 40K 2000LM
Long Description
The SBL provides continuous side flanges on fixture body provide light trap and continuous diffuser support to prevent accidental opening and simplify maintenance
Product Type
Wraparound
extra long description
LITH SBL2 LP840 2FT LED wrap, 80+ C
Additional Information
lumens
2000
Power Source
Hardwired
Fixture Type
Wraparound
Manufacturer Information
Manufacturers Part Number
SBL2 LP840
Brand
Lithonia Lighting
GTIN
00190887819489
UPC
190887819489
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Wraparound
Trade Size
aperture size
1x2
Packaging
Weight per each
5.2
Carton
1
Uses, Certifications, and Standards
standard
CSABAA,DLC Standard
Application
Education,Offices & Banks,Retail
environmental conditions
Indoor
Mounting
Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat