SP0DMRDWH - 0-10V Wall Switch Dimmer White

Sensor Switch

  • $79.08 (Each)
  • $79.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP0DMRDWH
Manufacturer
Sensor Switch
Manufacturer's Part Number
SPODMRD WH
Description
0-10V Wall Switch Dimmer White
The Spodmrd Push-Button Dimming Wall Station Is A Cost-Effective Solution For Commercial and Residential Lighting Applications
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
N/A
UPC/GTIN
889804540314 / 00889804540314
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.08 (Each)
Resources
Other Links
 
 
SP0DMRDWH - Other
 
SP0DMRDWH - Other
 
SP0DMRDWH - Other
Attachments
 
 
SP0DMRDWH - Specification Sheet
Images
 
 
SP0DMRDWH - Large Image
 
SP0DMRDWH - Large Image
 
SP0DMRDWH - Large Image
 
SP0DMRDWH - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277 V
Material, Color, and Finish
Finish
Gloss
Dimensions and Weight
Height
2.5
Width
3
Length
5
Descriptions
Description
0-10V WALL SWITCH DIMMER WHITE
extra long description
LITH SPODMRD WH Wall Switch Dimmer,
Long Description
The SPODMRD push-button dimming wall station is a cost-effective solution for commercial and residential lighting applications
Product Type
Switch
Additional Information
average life
87,600
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Brand
SENSOR SWITCH
Manufacturers Part Number
SPODMRD WH
GTIN
00889804540314
UPC
889804540314
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight per each
0.32
Carton
1
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail,Sports and Recreation,Warehouses
environmental conditions
Indoor
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat