STAKS2X2AL03SWW7 - 26-45W 2X2 Led Center Basket Layin 35K/4K/5K

Lithonia Lighting

  • $144.00 (Each)
  • $144.00 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
STAKS2X2AL03SWW7
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
STAKS 2X2 ALO3 SWW7
Description
26-45W 2X2 Led Center Basket Layin 35K/4K/5K
Available In 2X2 and 2X4 Configurations, Stack Switch Provides Both Functionality and Efficiency. Selectable Lumens Allow For A Variety Of Mounting Heights and Switchable Color Temperature Allows You to Fine-Tune The Look Of Your Space.Stack Switch Is The Fully Switchable Version Of The Next-Generation Family Of Products. It Is The Perfect Choice For Schools, Commercial Office Spaces, and Many More Applications.
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
194995082056 / 00194995082056
Weight per unit
9.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$144.00 (Each)
Resources
Images
 
 
STAKS2X2AL03SWW7 - Small Image
 
STAKS2X2AL03SWW7 - Large Image
 
STAKS2X2AL03SWW7 - Large Image
 
STAKS2X2AL03SWW7 - Large Image
 
STAKS2X2AL03SWW7 - Large Image
 
STAKS2X2AL03SWW7 - Large Image
 
STAKS2X2AL03SWW7 - Large Image
 
STAKS2X2AL03SWW7 - Large Image
 
STAKS2X2AL03SWW7 - Large Image
360 Images
 
 
STAKS2X2AL03SWW7 - 360 Image
Attachments
 
 
STAKS2X2AL03SWW7 - Specification Sheet
Brochures
 
 
STAKS2X2AL03SWW7 - Brochure
Tech Bulletins
 
 
STAKS2X2AL03SWW7 - Tech Bulletin
Other Links
 
 
STAKS2X2AL03SWW7 - Other
 
STAKS2X2AL03SWW7 - Other
 
STAKS2X2AL03SWW7 - Other
 
STAKS2X2AL03SWW7 - Other
 
STAKS2X2AL03SWW7 - Other
 
STAKS2X2AL03SWW7 - Other
 
STAKS2X2AL03SWW7 - Other
 
STAKS2X2AL03SWW7 - Other
Features
Number of Lamps
1
Voltage Rating
120-277
Wattage
41
Lamp Type
LED - Dynamic
Shape
Square
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
color temperature
3500 ,4000 ,5000 ,Variable
color rendering index (cri)
82
Finish
Matte
Lens Material
Polycarbonate
Style
Traditional
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
2
Length
23.8
Width
23.9
Descriptions
Description
26-45W 2X2 LED CENTER BASKET LAYIN 35K/4K/5K
Long Description
Available in 2x2 and 2x4 configurations, STACK Switch provides both functionality and efficiency. Selectable lumens allow for a variety of mounting heights and switchable color temperature allows you to fine-tune the look of your space.STACK Switch is the fully switchable version of the next-generation family of products. It is the perfect choice for schools, commercial office spaces, and many more applications.
Construction
New Construction,Remodel
Product Type
Troffer
extra long description
LITH STAKS 2X2 ALO3 SWW7 Recessed C
Features
Contractor Select
Additional Information
dimensions
23.8 x 23.9 x 2
Maximum Operating Temperature
30
lumens
3000 LM,4000 LM,5000 LM,Switchable
Warranty
5
average life
60,000
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
STAKS 2X2 ALO3 SWW7
GTIN
00194995082056
UPC
194995082056
Taxonomies, Classifications, and Categories
Type
Troffer
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Trade Size
aperture size
2x2
Packaging
Weight
7.05
Weight per each
9.26
Carton
1
Uses, Certifications, and Standards
standard
CSADLC Standard
Application
Education,Government,Healthcare,Hospitality,Offices & Banks
environmental conditions
Indoor
Mounting
Recessed
You must have an account to view stock levels

* All prices subject to change.