STAKS2X4AL06SWW7 - 35-55W 2X4 Led Center Basket Layin 35K/4K/5K

Lithonia Lighting

  • $153.00 (Each)
  • $153.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STAKS2X4AL06SWW7
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
STAKS 2X4 ALO6 SWW7
Description
35-55W 2X4 Led Center Basket Layin 35K/4K/5K
Stack Switch Provides Both Functionality and Efficiency. Selectable Lumens Allow For A Variety Of Mounting Heights and Switchable Color Temperature Allows You to Fine-Tune The Look Of Your Space. It Is The Fully Switchable Version Of The Next Generation Family Of Products. Stack Switch Is The Perfect Choice For Schools, Commercial Office Spaces and Many More Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
194995082063 / 00194995082063
Weight per unit
15.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$153.00 (Each)
Resources
Images
 
 
STAKS2X4AL06SWW7 - Small Image
 
STAKS2X4AL06SWW7 - Large Image
 
STAKS2X4AL06SWW7 - Large Image
 
STAKS2X4AL06SWW7 - Large Image
 
STAKS2X4AL06SWW7 - Large Image
 
STAKS2X4AL06SWW7 - Large Image
 
STAKS2X4AL06SWW7 - Large Image
 
STAKS2X4AL06SWW7 - Large Image
 
STAKS2X4AL06SWW7 - Large Image
360 Images
 
 
STAKS2X4AL06SWW7 - 360 Image
Attachments
 
 
STAKS2X4AL06SWW7 - Specification Sheet
Brochures
 
 
STAKS2X4AL06SWW7 - Brochure
Tech Bulletins
 
 
STAKS2X4AL06SWW7 - Tech Bulletin
Other Links
 
 
STAKS2X4AL06SWW7 - Other
 
STAKS2X4AL06SWW7 - Other
 
STAKS2X4AL06SWW7 - Other
 
STAKS2X4AL06SWW7 - Other
 
STAKS2X4AL06SWW7 - Other
 
STAKS2X4AL06SWW7 - Other
 
STAKS2X4AL06SWW7 - Other
 
STAKS2X4AL06SWW7 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Number of Lamps
1
Wattage
49
Lamp Type
LED - Dynamic
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
color temperature
3500 ,4000 ,5000 ,Variable
color rendering index (cri)
82
Finish
Matte
Lens Material
Polycarbonate
Style
Traditional
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
2
Width
23.9
Length
47.8
Descriptions
Description
35-55W 2X4 LED CENTER BASKET LAYIN 35K/4K/5K
Product Type
Troffer
extra long description
LITH STAKS 2X4 ALO6 SWW7 Recessed C
Features
Contractor Select
Long Description
STACK Switch provides both functionality and efficiency. Selectable lumens allow for a variety of mounting heights and switchable color temperature allows you to fine-tune the look of your space. It is the fully switchable version of the next generation family of products. STACK Switch is the perfect choice for schools, commercial office spaces and many more applications.
Construction
New Construction,Remodel
Additional Information
Maximum Operating Temperature
30
lumens
4000 LM,5000 LM,6000 LM,Switchable
dimensions
47.8 x 23.9 x 2
Warranty
5
average life
60,000
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
STAKS 2X4 ALO6 SWW7
GTIN
00194995082063
UPC
194995082063
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Troffer
Trade Size
aperture size
2x4
Packaging
Weight
12.35
Weight per each
15.87
Carton
1
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,Offices & Banks
standard
CSADLC Standard
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat