TC20R - 5IN Round Remodel

Juno

  • $39.15 (Each)
  • $39.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC20R
Manufacturer
Juno
Manufacturer's Part Number
TC20R
Description
5IN Round Remodel
5" TC Incandescent Remodel Housing
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
Incandescent Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209001306 / 00661209001306
Weight per unit
1.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.15 (Each)
Resources
Attachments
 
 
TC20R - Specification Sheet
Other Links
 
 
TC20R - Other
 
TC20R - Other
Images
 
 
TC20R - Small Image
 
TC20R - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Lamp Type
Incandescent
Shape
Round
Descriptions
Description
5IN ROUND REMODEL
Long Description
5" TC Incandescent Remodel Housing
Product Type
Housing
Construction
Remodel
extra long description
LITH TC20R 5IN Incandescent Remodel
Additional Information
Maximum Operating Temperature
25
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TC20R
GTIN
00661209001306
UPC
661209001306
Trade Size
aperture size
5 IN
Packaging
Weight per each
1.77
Carton
1
Uses, Certifications, and Standards
standard
CSA,UL
environmental conditions
Indoor
Application
Residential
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat