TC232MV - *Delisted* 4 LMP 8' Tandem Strip T8 120/277V

Lithonia Lighting

  • $102.40 (Each)
  • $102.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC232MV
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TC232 MV
Description
*Delisted* 4 LMP 8' Tandem Strip T8 120/277V
Strip Light, T8 Bulb Shape, 96 In Length, 2-1/4 In Width, 1-1/4 In Height, 120 to 277 V, 32 W, Electronic Ballast, Instant, White, 4 Lamps, Steel Housing Material, Enamel, Surface Mount, 11.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Highbay, Lowbay & - Fluorescent Industrial Lightin Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
745975080809 / 00745975080809
Weight per unit
10.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.40 (Each)
Resources
Images
 
 
TC232MV - Large Image
 
TC232MV - Small Image
Other Links
 
 
TC232MV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 v
Ballast Type
Electronic
Lamp Wattage
32 W
Number of Lamps
4
Wattage
64
Lamp Type
Fluorescent
Lamp Included
NO
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Color
White
Housing Material
Steel
Finish
Enamel
Dimensions and Weight
Length
96 in;243.7 cm
Width
2-1/4 in;5.7 cm
Height
1-1/4 in;3.1 cm
Descriptions
Product Type
Strip Light
Long Description
Strip Light, T8 Bulb Shape, 96 in Length, 2-1/4 in Width, 1-1/4 in Height, 120 to 277 V, 32 W, Electronic Ballast, Instant, White, 4 Lamps, Steel Housing Material, Enamel, Surface Mount, 11.1 lb/EA
Short Description
8' Strip Light, T8, 120 to 277 V, 32 W, 4 Lamp
Special Features
Fixture can be Assembled with Snap Together Components and Requires no Tools
Description
*DELISTED* 4 LMP 8' TANDEM STRIP T8 120/277V
Additional Information
bulb shape
T8
start type
Instant Start
Mounting Type
Surface Mount
Standards Met
CSA Certified;cUL Listed;UL Listed
package quantity
1 CT;224 PL
Warranty
2
Hardware
No
Maximum Operating Temperature
25
average life
40,000
dimensions
96 X 4-3/8 X 2-1/16
pallet quantity
99
Manufacturer Information
Manufacturers Part Number
TC232 MV
Brand
Lithonia Lighting
GTIN
00745975080809
UPC
745975080809
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
LINEAR
Availability
Manufacturer Status
Inactive
Packaging
Weight
11.1 lb/EA
Weight per each
10.65
Carton
1
Uses, Certifications, and Standards
Application
Corridor;Retail;Stairwell;Warehouse/Storage;Damp Location
environmental conditions
Indoor
Mounting
Surface,Suspended
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat