TC232MV0LT14GEB - 8FT 4LAMP T8 Strip

Lithonia Lighting

  • $118.31 (Each)
  • $118.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC232MV0LT14GEB
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TC 2 32 MVOLT 1/4 GEB10IS
Description
8FT 4LAMP T8 Strip
Lith TC 2 32 Mvolt 1/4 GEB10IS Tand
Slang Terms

Suggest a New Term
Categories
Fluorescent Highbay, Lowbay & - Fluorescent Industrial Lightin Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
784231159248 / 00784231159248
Weight per unit
11.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.31 (Each)
Resources
Other Links
 
 
TC232MV0LT14GEB - Other
 
TC232MV0LT14GEB - Other
Attachments
 
 
TC232MV0LT14GEB - Specification Sheet
Images
 
 
TC232MV0LT14GEB - Large Image
 
TC232MV0LT14GEB - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Number of Lamps
2
Wattage
64
Ballast Type
Electronic Ballast
Lamp Type
Fluorescent
Lamp Included
NO
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Height
2.5
Width
5
Length
96
Descriptions
Description
8FT 4LAMP T8 STRIP
Long Description
LITH TC 2 32 MVOLT 1/4 GEB10IS Tand
Special Features
For applications that require good illumination levels. Suitable for general purpose applications.
Product Type
Strip Light
Additional Information
Warranty
1
average life
40,000
pallet quantity
99
Socket Type
Medium: Bi-pin
Hardware
No
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TC 2 32 MVOLT 1/4 GEB10IS
GTIN
00784231159248
UPC
784231159248
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Strip Light
Trade Size
aperture size
4FT
Availability
Manufacturer Status
Inactive
Packaging
Weight
10
Weight per each
11.1
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Power & Gas,Residential,Retail,Sports and Recreation,Transportation,Warehouses
environmental conditions
Indoor
Mounting
Surface,Suspended
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat