TFX2LED50KMV0LTI - *Delisted* 94W Led FLD 5K SLPFTR 13200LM BRZ

Lithonia Lighting

  • $298.16 (Each)
  • $298.16 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TFX2LED50KMV0LTI
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TFX2 LED 50K MVOLT IS DDBXD
Description
*Delisted* 94W Led FLD 5K SLPFTR 13200LM BRZ
The TFX2 Delivers 13, 200 Lumens and Can Replace Up to 250W Metal Halide. The TFX Led Floodlight Family Is An Industry-Leading Distributor Stock Solution Providing Cost-Effective and Energy-Efficient Solutions to Replace Hid Floodlights. In Addition, Payback Can Be Achieved In Less Than Two Years, Due to DLC Premium Listing and 140 Lumens Per Watt Efficacy. For The Full Solution, The TFX Comes In Four Sizes Delivering 7, 000 to 41, 000 Lumens Replacing 70W to 400W Metal Halide Luminaires.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
193048041545 / 00193048041545
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$298.16 (Each)
Resources
Images
 
 
TFX2LED50KMV0LTI - Small Image
 
Large Image - Large Image
 
TFX2LED50KMV0LTI - Large Image
 
Small Image - Small Image
Attachments
 
 
TFX2LED50KMV0LTI - Specification Sheet
Brochures
 
 
TFX2LED50KMV0LTI - Brochure
Other Links
 
 
TFX2LED50KMV0LTI - Other
 
TFX2LED50KMV0LTI - Other
 
TFX2LED50KMV0LTI - Other
 
TFX2LED50KMV0LTI - Other
 
TFX2LED50KMV0LTI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
94
Material
Aluminum
Lamp Type
LED - Static
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
color temperature
5000
Color
Bronze
color rendering index (cri)
70
Lens Material
Glass
Finish
Gloss
Style
Traditional
Dimensions and Weight
Width
14.875
Height
17.75
Length
4.75
Size
4.75x14.875x17.750
Descriptions
Long Description
The TFX2 delivers 13,200 lumens and can replace up to 250W metal halide. The TFX LED floodlight family is an industry-leading distributor stock solution providing cost-effective and energy-efficient solutions to replace HID floodlights. In addition, payback can be achieved in less than two years, due to DLC Premium listing and 140 lumens per watt efficacy. For the full solution, the TFX comes in four sizes delivering 7,000 to 41,000 lumens replacing 70W to 400W metal halide luminaires.
Product Type
Floodlight
Description
*DELISTED* 94W LED FLD 5K SLPFTR 13200LM BRZ
extra long description
LITH TFX2 LED 50K MVOLT IS DDBXD Ou
Additional Information
average life
100,000
lumens
13,200 LM
Fixture Type
FLOODLIGHT
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TFX2 LED 50K MVOLT IS DDBXD
GTIN
00193048041545
UPC
193048041545
Taxonomies, Classifications, and Categories
Type
FLOODLIGHT
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight
13.58
Weight per each
14
Carton
1
Uses, Certifications, and Standards
environmental conditions
OUTDOOR
Mounting
Tenon Slipfitter
standard
ULDLC Premium
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat