TL201WH - Xenon Lampholder Trac

Juno

  • $28.65 (Each)
  • $28.65 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TL201WH
Manufacturer
Juno
Manufacturer's Part Number
TL201 WH
Description
Xenon Lampholder Trac
T3-1/4 Single Lampholder, White
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Incandescent Lampholders
UNSPSC
39111508 - Track lighting
UPC/GTIN
661209062109 / 00661209062109
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.65 (Each)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
TL201WH - Small Image
 
TL201WH - Large Image
Attachments
 
 
TL201WH - Specification Sheet
Other Links
 
 
TL201WH - Other
 
TL201WH - Other
 
TL201WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
012,024
Lamp Type
Incandescent
Material, Color, and Finish
Color
White
Descriptions
Long Description
T3-1/4 Single Lampholder, White
Product Type
Track Head
Description
XENON LAMPHOLDER TRAC
extra long description
LITH TL201 WH Trac 12 Xenon Wedge B
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TL201 WH
GTIN
00661209062109
UPC
661209062109
Packaging
Weight
0.006
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail,Sports and Recreation
environmental conditions
Indoor
Mounting
Track/Monopoint
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat