TWHLED30C50K - 104W Led WLPK (CLSC) 50K

Lithonia Lighting

  • $848.46 (Each)
  • $848.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TWHLED30C50K
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TWH LED 30C 50K
Description
104W Led WLPK (CLSC) 50K
00753573897033|0753573|753573897033|75357389703|89703|TWH Led 30C 50K|TWHLED30C50K|TWH-Led-30C-50K|Wallpack|Acuity Brands TWH Led 30C 50K|Acuity Brands TWHLED30C50K|Acuity Brands TWH-Led-30C-50K|Lithonia Lighting TWH Led 30C 50K|Lithonia Lighting TWHLED30C50K|Lithonia Lighting TWH-Led-30C-50K|Lithonia TWH Led 30C 50K|Lithonia TWHLED30C50K|Lithonia TWH-Led-30C-50K|Lithonialighting TWH Led 30C 50K|Lithonialighting TWHLED30C50K|Lithonialighting TWH-Led-30C-50K|39111613|3930|Security Lighting|Lighting Specific
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
753573897033 / 00753573897033
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$848.46 (Each)
Resources
Images
 
 
TWHLED30C50K - Large Image
 
TWHLED30C50K - Small Image
 
TWHLED30C50K - Large Image
Attachments
 
 
TWHLED30C50K - Specification Sheet
Other Links
 
 
TWHLED30C50K - Other
 
TWHLED30C50K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
0
Lamp Type
LED - Static
Voltage Rating
MVOLT
Ballast Type
Not Applicable
Material, Color, and Finish
fixture material
aluminum
Color
Bronze
Descriptions
Product Type
Wallpack
Description
104W LED WLPK (CLSC) 50K
extra long description
LITH TWH-LED-30C-50K Wallpack
Long Description
00753573897033|0753573|753573897033|75357389703|89703|TWH LED 30C 50K|TWHLED30C50K|TWH-LED-30C-50K|Wallpack|Acuity Brands TWH LED 30C 50K|Acuity Brands TWHLED30C50K|Acuity Brands TWH-LED-30C-50K|Lithonia Lighting TWH LED 30C 50K|Lithonia Lighting TWHLED30C50K|Lithonia Lighting TWH-LED-30C-50K|LITHONIA TWH LED 30C 50K|LITHONIA TWHLED30C50K|LITHONIA TWH-LED-30C-50K|LithoniaLighting TWH LED 30C 50K|LithoniaLighting TWHLED30C50K|LithoniaLighting TWH-LED-30C-50K|39111613|3930|Security lighting|Lighting specific
Special Features
The TWH is ideal for outdoor storage areas, warehouse and factory perimeters, and loading docks. The easy-to-install design makes it the smart choice for building-mounted doorway and pathway illumination for nearly any facility.
Additional Information
pallet quantity
30
Socket Type
Not Applicable
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TWH LED 30C 50K
GTIN
00753573897033
UPC
753573897033
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wall Pack
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
24
Carton
1
Uses, Certifications, and Standards
standard
CSA
Application
Façade, Sidewalk
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat