TWR1LED140KMV0LT - 33W Led Wall PK 4K 120-277V

Lithonia Lighting

  • $250.00 (Each)
  • $250.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TWR1LED140KMV0LT
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TWR1 LED 1 40K MVOLT M2
Description
33W Led Wall PK 4K 120-277V
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
820476256783 / 00820476256783
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$250.00 (Each)
Resources
Images
 
 
TWR1LED140KMV0LT - Small Image
 
TWR1LED140KMV0LT - Large Image
Attachments
 
 
TWR1LED140KMV0LT - Specification Sheet
Other Links
 
 
TWR1LED140KMV0LT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
0
Voltage Rating
MVOLT
Ballast Type
Not Applicable
Lamp Type
LED - Static
Material, Color, and Finish
fixture material
aluminum
Color
Bronze
Descriptions
Product Type
Wallpack
Description
33W LED WALL PK 4K 120-277V
Special Features
The TWR is ideal for outdoor applications such as carports, loading areas, driveways and parking areas. The traditional shape helps maintain building aesthetics when replacing only a portion of your buildings wall packs.
Additional Information
pallet quantity
36
Socket Type
Not Applicable
Manufacturer Information
Manufacturers Part Number
TWR1 LED 1 40K MVOLT M2
Brand
Lithonia Lighting
GTIN
00820476256783
UPC
820476256783
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wall Pack
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Application
Light Commercial
standard
cUL, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat