TWR1LED150K - 31W Led WLPK 50K 2553LM

Lithonia Lighting

  • $339.99 (Each)
  • $339.99 (Each)

  • $679.98 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TWR1LED150K
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TWR1 LED 1 50K MVOLT M2
Description
31W Led WLPK 50K 2553LM
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
753573833512 / 00753573833512
Weight per unit
7.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$339.99 (Each)
Standard Packaging
$679.98 (Per 2)
Resources
Images
 
 
TWR1LED150K - Small Image
 
TWR1LED150K - Large Image
Attachments
 
 
TWR1LED150K - Specification Sheet
Other Links
 
 
TWR1LED150K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
0
Lamp Type
LED - Static
Voltage Rating
MVOLT
Ballast Type
Not Applicable
Material, Color, and Finish
fixture material
aluminum
Color
Bronze
Descriptions
Special Features
The TWR is ideal for outdoor applications such as carports, loading areas, driveways and parking areas. The traditional shape helps maintain building aesthetics when replacing only a portion of your buildings wall packs.
Product Type
Wallpack
Description
31W LED WLPK 50K 2553LM
Additional Information
pallet quantity
60
Socket Type
Not Applicable
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TWR1 LED 1 50K MVOLT M2
GTIN
00753573833512
UPC
753573833512
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wall Pack
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
7.5
Carton
1
Package
2
Uses, Certifications, and Standards
standard
cUL, UL
Application
Light Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat