TWR1LED250KMV0LT - 39W Led WLPK 50K 3555LM

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TWR1LED250KMV0LT
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TWR1 LED 2 50K MVOLT M2
Description
39W Led WLPK 50K 3555LM
00753573833529|0007535|00753573833529|75357383352|83352|TWR1LED250KMV0LTM2|TWR1LED250KMVOLTM2|Itt-Lithoniaacuity TWR1LED250KMV0LTM2|Itt-Lithoniaacuity TWR1LED250KMVOLTM2|Lit Lithonia Juno Mark Iota TWR1LED250KMV0LTM2|Lit Lithonia Juno Mark Iota TWR1LED250KMVOLTM2|Lith TWR1LED250KMV0LTM2|Lith TWR1LED250KMVOLTM2|Lithonia Light TWR1LED250KMV0LTM2|Lithonia Light TWR1LED250KMVOLTM2|Lithonia Lighting Abl Acuity TWR1LED250KMV0LTM2|Lithonia Lighting Abl Acuity TWR1LED250KMVOLTM2|Lithonia Lighting Twr1led250kmv0ltm
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Wall Mounted Architectural Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
753573833529 / 00753573833529
Weight per unit
9.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TWR1LED250KMV0LT - Small Image
 
TWR1LED250KMV0LT - Large Image
Attachments
 
 
TWR1LED250KMV0LT - Specification Sheet
Other Links
 
 
TWR1LED250KMV0LT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
0
Lamp Type
LED - Static
Voltage Rating
MVOLT
Ballast Type
Not Applicable
Material, Color, and Finish
fixture material
aluminum
Color
Bronze
Descriptions
Description
39W LED WLPK 50K 3555LM
Product Type
Wallpack
Long Description
00753573833529|0007535|00753573833529|75357383352|83352|TWR1LED250KMV0LTM2|TWR1LED250KMVOLTM2|ITT-LITHONIAACUITY TWR1LED250KMV0LTM2|ITT-LITHONIAACUITY TWR1LED250KMVOLTM2|LIT LITHONIA JUNO MARK IOTA TWR1LED250KMV0LTM2|LIT LITHONIA JUNO MARK IOTA TWR1LED250KMVOLTM2|LITH TWR1LED250KMV0LTM2|LITH TWR1LED250KMVOLTM2|LITHONIA LIGHT TWR1LED250KMV0LTM2|LITHONIA LIGHT TWR1LED250KMVOLTM2|Lithonia Lighting ABL ACUITY TWR1LED250KMV0LTM2|Lithonia Lighting ABL ACUITY TWR1LED250KMVOLTM2|Lithonia Lighting TWR1LED250KMV0LTM
Special Features
The TWR is ideal for outdoor applications such as carports, loading areas, driveways and parking areas. The traditional shape helps maintain building aesthetics when replacing only a portion of your buildings wall packs.
Additional Information
Socket Type
Not Applicable
pallet quantity
60
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TWR1 LED 2 50K MVOLT M2
GTIN
00753573833529
UPC
753573833529
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wall Pack
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
9.66
Carton
1
Uses, Certifications, and Standards
standard
cUL, UL
Application
Light Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat