TWR1LEDP450KMV0L - 49W Led WLPK 50K 5695LM

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TWR1LEDP450KMV0L
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TWR1 LED P4 50K MVOLT DDBTXD M2
Description
49W Led WLPK 50K 5695LM
00191723489989|0191723|191723489989|19172348998|48998|TWR1 Led P4 50K MV0LT DDBTXD M2|TWR1 Led P4 50K Mvolt DDBTXD M2|TWR1LEDP450KMVOLTDDBTXDM2|TWR1-Led-P4-50K-Mvolt-DDBTXD-M2|Wallpack|Acuity Brands TWR1 Led P4 50K MV0LT DDBTXD M2|Acuity Brands TWR1 Led P4 50K Mvolt DDBTXD M2|Acuity Brands TWR1LEDP450KMVOLTDDBTXDM2|Acuity Brands TWR1-Led-P4-50K-Mvolt-DDBTXD-M2|Lithonia Lighting TWR1 Led P4 50K MV0LT DDBTXD M2|Lithonia Lighting TWR1 Led P4 50K Mvolt DDBTXD M2|Lithonia Lighting TWR1LEDP450KMVOLTDDBTXDM2|Lith
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
191723489989 / 00191723489989
Weight per unit
9.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TWR1LEDP450KMV0L - Small Image
 
TWR1LEDP450KMV0L - Large Image
 
TWR1LEDP450KMV0L - Large Image
 
TWR1LEDP450KMV0L - Large Image
Attachments
 
 
TWR1LEDP450KMV0L - Specification Sheet
 
TWR1LEDP450KMV0L - Specification Sheet
 
TWR1LEDP450KMV0L - Specification Sheet
Other Links
 
 
TWR1LEDP450KMV0L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED - Static
Voltage Rating
MVOLT
Shape
Rectangular
Wattage
49 W
Material, Color, and Finish
fixture material
aluminum
Color
Bronze
Housing Material
Rugged Cast-Aluminum
Finish
Textured Dark Bronze
Dimensions and Weight
Length
12-15/16 in;32.9 cm
Width
7-1/2 in;19 cm
Height
9 in;22.9 cm
Descriptions
Description
49W LED WLPK 50K 5695LM
Product Type
Led Wall Luminaire
Long Description
LED Wall Luminaire, Rectangular, 49 W, 5550 lm Brightness (Lumens), 12-15/16 in Length, 7-1/2 in Width, 9 in Height, Rugged Cast-Aluminum Housing Material, Textured Dark Bronze, 5 yr Warranty, 9.66 lb/EA
Features
The TWR LED luminaire, a DesignLights Consortium(TM) qualified product offers a popular, classic appearance. Its advanced LEDs with up to 7,900 lumens deliver an expected service life of more than 20 years and eliminate frequent lamp and ballast replacements associated with traditional technologies. The TWR LED replaces 175-400W metal halide luminaires and provides energy savings up to 82% vs comparable metal halide luminaires
Short Description
LED Wall Luminaire 49 W, 5550 lm, Textured Dark Bronze
Special Features
Classic Dayform, The Twr1 Led Offers A Traditional Appearance And Is Powered By Advanced Leds
Additional Information
pallet quantity
48
Brightness (Lumens)
5550 lm
bulb type
LED
Standards Met
UL Listed;IESNA LM-79 and LM-80
Warranty
5 yr
package quantity
1 CA
Manufacturer Information
Manufacturers Part Number
TWR1 LED P4 50K MVOLT DDBTXD M
Brand
Lithonia Lighting
GTIN
00191723489989
UPC
191723489989
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Availability
Manufacturer Status
Inactive
Packaging
Weight
9.66 lb/EA
Weight per each
9.66
Carton
1
Uses, Certifications, and Standards
standard
cUL, UL
Application
Education;Hospitality;Offices & Banks;Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat