TWR2LED150KMV0LT - 68W Led Wall PK 5K BRZ

Lithonia Lighting

  • $368.28 (Each)
  • $368.28 (Each)

  • $736.56 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TWR2LED150KMV0LT
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TWR2 LED 1 50K MVOLT DDB
Description
68W Led Wall PK 5K BRZ
00753573833574|0753573|753573833574|75357383357|83357|TWR2 Led 1 50K MV0LT DDB M2|TWR2 Led 1 50K Mvolt DDB M2|TWR2LED150KMVOLTDDBM2|TWR2-Led-1-50K-Mvolt-DDB-M2|Wallpack|Acuity Brands TWR2 Led 1 50K MV0LT DDB M2|Acuity Brands TWR2 Led 1 50K Mvolt DDB M2|Acuity Brands TWR2LED150KMVOLTDDBM2|Acuity Brands TWR2-Led-1-50K-Mvolt-DDB-M2|Lithonia Lighting TWR2 Led 1 50K MV0LT DDB M2|Lithonia Lighting TWR2 Led 1 50K Mvolt DDB M2|Lithonia Lighting TWR2LED150KMVOLTDDBM2|Lithonia Lighting TWR2-Led-1-50K-Mvolt-DDB-M2|Li
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Wall Mounted Architectural Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
753573833574 / 00753573833574
Weight per unit
17.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$368.28 (Each)
Carton
$368.28 (Each)
Standard Packaging
$736.56 (Per 2)
Resources
Images
 
 
TWR2LED150KMV0LT - Small Image
 
TWR2LED150KMV0LT - Large Image
Attachments
 
 
TWR2LED150KMV0LT - Specification Sheet
Other Links
 
 
TWR2LED150KMV0LT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
0
Lamp Type
LED - Static
Ballast Type
Not Applicable
Voltage Rating
MVOLT
Material, Color, and Finish
fixture material
aluminum
Color
Bronze
Descriptions
Description
68W LED WALL PK 5K BRZ
Product Type
Wallpack
Long Description
00753573833574|0753573|753573833574|75357383357|83357|TWR2 LED 1 50K MV0LT DDB M2|TWR2 LED 1 50K MVOLT DDB M2|TWR2LED150KMVOLTDDBM2|TWR2-LED-1-50K-MVOLT-DDB-M2|Wallpack|Acuity Brands TWR2 LED 1 50K MV0LT DDB M2|Acuity Brands TWR2 LED 1 50K MVOLT DDB M2|Acuity Brands TWR2LED150KMVOLTDDBM2|Acuity Brands TWR2-LED-1-50K-MVOLT-DDB-M2|Lithonia Lighting TWR2 LED 1 50K MV0LT DDB M2|Lithonia Lighting TWR2 LED 1 50K MVOLT DDB M2|Lithonia Lighting TWR2LED150KMVOLTDDBM2|Lithonia Lighting TWR2-LED-1-50K-MVOLT-DDB-M2|LI
Special Features
The TWR LED combines traditional wall pack design with high-output LEDs to provide an energy efficient, low maintenance LED wall pack suitable for replacing up to 400W MH fixtures. The traditional shape helps maintain building aesthetics when replacing only a portion of your buildings wall packs. TWR LED is ideal for outdoor applications such as carports, loading areas, driveways and parking areas.
Additional Information
pallet quantity
32
Socket Type
Not Applicable
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TWR2 LED 1 50K MVOLT DDB
GTIN
00753573833574
UPC
753573833574
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wall Pack
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
17.2
Carton
1
Package
2
Uses, Certifications, and Standards
standard
cUL, UL
Application
Light Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat