TWSLEDAL0SWW2MV0 - 7/12/17W Led Tall Pack 3K/4K/5K W/PC 120-277V

Lithonia Lighting

  • $149.60 (Each)
  • $149.60 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TWSLEDAL0SWW2MV0
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TWS LED ALO SWW2 MVOLT PE DDB
Description
7/12/17W Led Tall Pack 3K/4K/5K W/PC 120-277V
The TWS Led Wall Pack Offers The Traditional Shape You’Ve Grown Accustomed to, Coupled With The Technology You Need. Featuring Three Adjustable Lumen Outputs (Alo), Three Switchable Color Temperatures (SWW) 3000/4000/5000K CCT and A Switchable Dusk-to-Dawn Photocell. TWS Led Wall Packs Allow For Customized Solutions to Meet The Unique Requirements Of Each Job Site With 18 Configurations In One Product!Designed to Blend In Effortlessly, TWS Led Wall Packs Eliminate Unsightly Marks and Stains Left By Replaci
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
196183403322 / 00196183403322
Weight per unit
6.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.60 (Each)
Resources
360 Images
 
 
TWSLEDAL0SWW2MV0 - 360 Image
Features
Number of Lamps
1
Voltage Rating
120-277
Wattage
18
Material
Aluminum
Lamp Type
LED - Static
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
color temperature
3000 ,4000 ,5000
color rendering index (cri)
80
Color
Bronze
Finish
Gloss
Lens Material
Polycarbonate
Style
Traditional
Dimensions and Weight
Height
11
Width
5.25
Length
6.89
Descriptions
Features
Contractor Select
extra long description
LITH TWS LED ALO SWW2 MVOLT PE DDB
Description
7/12/17W LED TALL PACK 3K/4K/5K W/PC 120-277V
Long Description
The TWS LED Wall Pack offers the traditional shape you’ve grown accustomed to, coupled with the technology you need. Featuring three adjustable lumen outputs (ALO), three switchable color temperatures (SWW) 3000/4000/5000K CCT and a switchable dusk-to-dawn photocell. TWS LED wall packs allow for customized solutions to meet the unique requirements of each job site with 18 configurations in one product!Designed to blend in effortlessly, TWS LED wall packs eliminate unsightly marks and stains left by replaci
Product Type
Wallpack
Additional Information
average life
100,000
lumens
1000 LM,1700 LM,2400 LM
Warranty
5
dimensions
6.89x5.25x11 IN
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
TWS LED ALO SWW2 MVOLT PE DDB
Brand
Lithonia Lighting
GTIN
00196183403322
UPC
196183403322
Taxonomies, Classifications, and Categories
Type
Wallpack
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight
6
Weight per each
6.6
Carton
1
Uses, Certifications, and Standards
standard
C-UL-USDLC Premium,DLC Standard
Application
Education,Hospitality,Offices & Banks
environmental conditions
OUTDOOR
Mounting
SURFACE
You must have an account to view stock levels
These alternate items can be purchased instead of TWSLEDAL0SWW2MV0.
Jump To:

Similar Items

Similar items are close alternatives to TWSLEDAL0SWW2MV0, though they may not be 100% alike.

The Popular TWS Luminaire Is Now Available With Long-Lasting, Energy-Efficient L...
  • Our Part #: TWSLEDP150KMV0LT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TWS LED P1 50K MVOLT PE DDB M4
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($137.23) ·
TWSLEDP150KMV0LT - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$137.23

Each

QTY:
Each
Add
There were no add-on items found for TWSLEDAL0SWW2MV0.

* All prices subject to change.