UCEL24IN30K90 - *Discontinued* 24" Led Uc 30K 90CRI WHT

Lithonia Lighting

  • $86.15 (Each)
  • $86.15 (Each)

  • $516.90 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UCEL24IN30K90
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
UCEL 24IN 30K 90CRI SWR WH M6
Description
*Discontinued* 24" Led Uc 30K 90CRI WHT
00889804600223|0889804|889804600223|88980460022|60022|Ucel 241N 30K 90CR1 SWR WH M6|Ucel 24IN 30K 90CRI SWR WH M6|UCEL24IN30K90CRISWRWHM6|Ucel-24IN-30K-90CRI-SWR-WH-M6|Undercabinet|Acuity Brands Ucel 241N 30K 90CR1 SWR WH M6|Acuity Brands Ucel 24IN 30K 90CRI SWR WH M6|Acuity Brands UCEL24IN30K90CRISWRWHM6|Acuity Brands Ucel-24IN-30K-90CRI-SWR-WH-M6|Lithonia Lighting Ucel 241N 30K 90CR1 SWR WH M6|Lithonia Lighting Ucel 24IN 30K 90CRI SWR WH M6|Lithonia Lighting UCEL24IN30K90CRISWRWHM6|Lithonia Lighting Ucel
Slang Terms

Suggest a New Term
Categories
Led Track, Rail, Task & Underc - Led Undercabinet Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
889804600223 / 00889804600223
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.15 (Each)
Standard Packaging
$516.90 (Per 6)
Resources
Images
 
 
UCEL24IN30K90 - Small Image
 
UCEL24IN30K90 - Large Image
 
UCEL24IN30K90 - Large Image
 
UCEL24IN30K90 - Large Image
Attachments
 
 
UCEL24IN30K90 - Specification Sheet
 
UCEL24IN30K90 - Specification Sheet
 
UCEL24IN30K90 - Specification Sheet
 
UCEL24IN30K90 - Specification Sheet
Other Links
 
 
UCEL24IN30K90 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10
Voltage Rating
120
Lamp Type
LED - Static
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Height
1.5
Length
26.3
Width
3.2
Descriptions
Description
*DISCONTINUED* 24" LED UC 30K 90CRI WHT
Product Type
Undercabinet
extra long description
LITH UCEL-24IN-30K-90CRI-SWR-WH-M6
Long Description
00889804600223|0889804|889804600223|88980460022|60022|UCEL 241N 30K 90CR1 SWR WH M6|UCEL 24IN 30K 90CRI SWR WH M6|UCEL24IN30K90CRISWRWHM6|UCEL-24IN-30K-90CRI-SWR-WH-M6|Undercabinet|Acuity Brands UCEL 241N 30K 90CR1 SWR WH M6|Acuity Brands UCEL 24IN 30K 90CRI SWR WH M6|Acuity Brands UCEL24IN30K90CRISWRWHM6|Acuity Brands UCEL-24IN-30K-90CRI-SWR-WH-M6|Lithonia Lighting UCEL 241N 30K 90CR1 SWR WH M6|Lithonia Lighting UCEL 24IN 30K 90CRI SWR WH M6|Lithonia Lighting UCEL24IN30K90CRISWRWHM6|Lithonia Lighting UCEL
Additional Information
pallet quantity
576
Manufacturer Information
Manufacturers Part Number
UCEL 24IN 30K 90CRI SWR WH M6
Brand
Lithonia Lighting
GTIN
00889804600223
UPC
889804600223
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.8
Carton
1
Package
6
Uses, Certifications, and Standards
standard
C-UL-US
Mounting
FLUSH
Application
Hospitality, Offices & Banks, Residential, Retail
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat