UCERC24 - Connector Cord

Lithonia Lighting

  • $5.30 (Each)
  • $5.30 (Each)

  • $63.60 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UCERC24
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
UC ERC24 R12
Description
Connector Cord
00784231177365|0784231|784231177365|78423117736|17736|Uc ERC24 R12|UCERC24R12|Uc-ERC24-R12|Undercabinet|Acuity Brands Uc ERC24 R12|Acuity Brands UCERC24R12|Acuity Brands Uc-ERC24-R12|Lithonia Lighting Uc ERC24 R12|Lithonia Lighting UCERC24R12|Lithonia Lighting Uc-ERC24-R12|Lithonia Uc ERC24 R12|Lithonia UCERC24R12|Lithonia Uc-ERC24-R12|Lithonialighting Uc ERC24 R12|Lithonialighting UCERC24R12|Lithonialighting Uc-ERC24-R12
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
784231177365 / 00784231177365
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.30 (Each)
Standard Packaging
$63.60 (Per 12)
Resources
Images
 
 
UCERC24 - Small Image
 
UCERC24 - Large Image
 
UCERC24 - Large Image
Attachments
 
 
UCERC24 - Specification Sheet
 
UCERC24 - Specification Sheet
Other Links
 
 
UCERC24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
NO
Lamp Type
Not Applicable
Wattage
Not Applicable
Material
Plastic
Number of Lamps
0
Voltage Rating
120
Ballast Type
Electronic Ballast
Material, Color, and Finish
Finish
Gloss
Color
Black
Descriptions
extra long description
LITH UC ERC24 R12 Undercabinet
Product Type
Undercabinet
Description
CONNECTOR CORD
Long Description
00784231177365|0784231|784231177365|78423117736|17736|UC ERC24 R12|UCERC24R12|UC-ERC24-R12|Undercabinet|Acuity Brands UC ERC24 R12|Acuity Brands UCERC24R12|Acuity Brands UC-ERC24-R12|Lithonia Lighting UC ERC24 R12|Lithonia Lighting UCERC24R12|Lithonia Lighting UC-ERC24-R12|LITHONIA UC ERC24 R12|LITHONIA UCERC24R12|LITHONIA UC-ERC24-R12|LithoniaLighting UC ERC24 R12|LithoniaLighting UCERC24R12|LithoniaLighting UC-ERC24-R12
Additional Information
Socket Type
Not Applicable
pallet quantity
1140
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
UC ERC24 R12
GTIN
00784231177365
UPC
784231177365
Taxonomies, Classifications, and Categories
Type
Undercabinet
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.01
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
FIXTURE
Application
Not Applicable
standard
cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat