UCES18INSWW490CR - 18" 8W Led Undercab 3K/35K/4K Select 546LM

Juno

  • $50.79 (Each)
  • $50.79 (Each)

  • $304.74 (Per 6)

In-Stock: 8 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UCES18INSWW490CR
Manufacturer
Juno
Manufacturer's Part Number
UCES 18IN SWW4 90CRI WH M6
Description
18" 8W Led Undercab 3K/35K/4K Select 546LM
Uces Led Undercabinet Includes An Easily Accessible Switch to Select A 3000K, 3500K or 4000K Color Temperature and Provides Accent or Task Lighting In Residential, Hospitality, Retail and Light Commercial Applications. Ideal For Use Under or Over Cabinets, Work Areas, Office Lighting, Coves, Display Cases, and Task Lighting.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
193047858953 / 00193047858953
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.79 (Each)
Standard Packaging
$304.74 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
UCES18INSWW490CR - Small Image
 
UCES18INSWW490CR - Large Image
 
UCES18INSWW490CR - Large Image
 
UCES18INSWW490CR - Large Image
 
UCES18INSWW490CR - Large Image
 
UCES18INSWW490CR - Video
360 Images
 
 
UCES18INSWW490CR - 360 Image
Other Links
 
 
UCES18INSWW490CR - Other
 
UCES18INSWW490CR - Other
 
UCES18INSWW490CR - Other
 
UCES18INSWW490CR - Other
Attachments
 
 
UCES18INSWW490CR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
8.2
Material
Aluminum
Lamp Type
LED - Static
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
90
Lens Material
Acrylic
Style
CONTEMPORARY
Finish
Gloss
Lens Color
WHITE
Color
White
Dimensions and Weight
Height
1.07
Length
18
Width
2.55
Descriptions
Description
18" 8W LED UNDERCAB 3K/35K/4K SELECT 546LM
Product Type
Undercabinet
extra long description
LITH UCES 18IN SWW4 90CRI WH M6 Eco
Long Description
UCES LED Undercabinet includes an easily accessible switch to select a 3000K, 3500K or 4000K color temperature and provides accent or task lighting in residential, hospitality, retail and light commercial applications. Ideal for use under or over cabinets, work areas, office lighting, coves, display cases, and task lighting.
Additional Information
media
Yes
Maximum Operating Temperature
25
Warranty
5
average life
50,000
Power Source
Hardwired,Plug-In
dimmable
Yes
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
UCES 18IN SWW4 90CRI WH M6
Brand
JUNO
GTIN
00193047858953
UPC
193047858953
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Packaging
Weight per each
1.55
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULCA Title 24,ENERGY STAR,JA8
Application
Hospitality,Residential,Retail
environmental conditions
Indoor
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
7 View Store

A-L

Location Stock Available
Fayetteville
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat