UCES18INSWW690CR - 18" 16W Led Undercab 27K/3K/35K Select 650LM

Juno

  • $54.99 (Each)
  • $54.99 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
UCES18INSWW690CR
Manufacturer
Juno
Manufacturer's Part Number
UCES 18IN SWW6 90CRI WH M6
Description
18" 16W Led Undercab 27K/3K/35K Select 650LM
Uces Led Undercabinet Includes An Easily Accessible Switch to Select A 2700K, 3000K or 3500K Color Temperature and Provides Accent or Task Lighting In Residential, Hospitality, Retail and Light Commercial Applications. Ideal For Use Under or Over Cabinets, Work Areas, Office Lighting, Coves, Display Cases, and Task Lighting.
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
196182177408 / 00196182177408
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.99 (Each)
Resources
Images
 
 
UCES18INSWW690CR - Large Image
 
UCES18INSWW690CR - Large Image
 
UCES18INSWW690CR - Large Image
 
UCES18INSWW690CR - Small Image
 
UCES18INSWW690CR - Large Image
 
UCES18INSWW690CR - Large Image
360 Images
 
 
UCES18INSWW690CR - 360 Image
Attachments
 
 
UCES18INSWW690CR - Specification Sheet
Brochures
 
 
UCES18INSWW690CR - Brochure
Other Links
 
 
UCES18INSWW690CR - Other
 
UCES18INSWW690CR - Other
 
UCES18INSWW690CR - Other
 
UCES18INSWW690CR - Other
 
UCES18INSWW690CR - Other
 
UCES18INSWW690CR - Other
 
UCES18INSWW690CR - Other
 
UCES18INSWW690CR - Other
 
UCES18INSWW690CR - Other
Features
Wattage
8.4
Voltage Rating
120
Lamp Included
Yes
Lamp Type
LED - Static
Shape
Rectangular
Material
Steel
Material, Color, and Finish
color rendering index (cri)
90
Lens Material
Acrylic
Style
CONTEMPORARY
color temperature
2700 ,3000 ,3500
Lens Color
WHITE
Finish
Gloss
Color
White
Dimensions and Weight
Height
1.07
Length
18
Width
2.55
Descriptions
Product Type
Undercabinet
extra long description
LITH UCES 18IN SWW6 90CRI WH M6 Eco
Description
18" 16W LED UNDERCAB 27K/3K/35K SELECT 650LM
Features
Contractor Select
Long Description
UCES LED Undercabinet includes an easily accessible switch to select a 2700K, 3000K or 3500K color temperature and provides accent or task lighting in residential, hospitality, retail and light commercial applications. Ideal for use under or over cabinets, work areas, office lighting, coves, display cases, and task lighting.
Additional Information
lumens
1100 LM,1200 LM,400 LM,500 LM,600 LM,700 LM,800 LM
dimensions
18 x 2.55 x 1.07
Maximum Operating Temperature
25
Warranty
5
average life
50,000
dimmable
Yes
Hardware
Yes
Power Source
Hardwired
Manufacturer Information
Manufacturers Part Number
UCES 18IN SWW6 90CRI WH M6
Brand
JUNO
GTIN
00196182177408
UPC
196182177408
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Trade Size
aperture size
18 IN
Packaging
Weight
1.3
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
standard
cULCA Title 24,JA8
Application
Hospitality,Residential,Retail
environmental conditions
Indoor
Mounting
SURFACE
You must have an account to view stock levels

* All prices subject to change.