UCES24INSWW490CR - *Discontinued* 24" 11W Led Undercab 3K/35K/4K 736L

Juno

  • $59.60 (Each)
  • $59.60 (Each)

  • $357.60 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UCES24INSWW490CR
Manufacturer
Juno
Manufacturer's Part Number
UCES 24IN SWW4 90CRI WH M6
Description
*Discontinued* 24" 11W Led Undercab 3K/35K/4K 736L
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
193047858960 / 00193047858960
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.60 (Each)
Standard Packaging
$357.60 (Per 6)
Resources
Images
 
 
UCES24INSWW490CR - Large Image
 
UCES24INSWW490CR - Small Image
 
UCES24INSWW490CR - Large Image
Attachments
 
 
UCES24INSWW490CR - Specification Sheet
Brochures
 
 
UCES24INSWW490CR - Brochure
Other Links
 
 
UCES24INSWW490CR - Other
 
UCES24INSWW490CR - Other
 
UCES24INSWW490CR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
10.6
Material
Aluminum
amperage rating
7.000 7.000
Lamp Type
LED
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
1.07
Width
2.55
Length
24
Size
24x2.55x1.07
Descriptions
Description
*DISCONTINUED* 24" 11W LED UNDERCAB 3K/35K/4K 736L
Product Type
Undercab
extra long description
LITH UCES 24IN SWW4 90CRI WH M6 Und
Manufacturer Information
Manufacturers Part Number
UCES 24IN SWW4 90CRI WH M6
Brand
JUNO
GTIN
00193047858960
UPC
193047858960
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.75
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cUL
environmental conditions
Indoor
Application
Hospitality,Residential,Retail
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat