UCES24INSWW690CR - 24" 11W Led Undercab 27K/3K/35K Select 620LM

Juno

  • $60.99 (Each)
  • $60.99 (Each)

  • $365.94 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UCES24INSWW690CR
Manufacturer
Juno
Manufacturer's Part Number
UCES 24IN SWW6 90CRI WH M6
Description
24" 11W Led Undercab 27K/3K/35K Select 620LM
Uces Led Undercabinet Includes An Easily Accessible Switch to Select A 2700K, 3000K or 3500K Color Temperature and Provides Accent or Task Lighting In Residential, Hospitality, Retail and Light Commercial Applications. Ideal For Use Under or Over Cabinets, Work Areas, Office Lighting, Coves, Display Cases, and Task Lighting.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
196182177422 / 00196182177422
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.99 (Each)
Standard Packaging
$365.94 (Per 6)
Resources
360 Images
 
 
UCES24INSWW690CR - 360 Image
Other Links
 
 
UCES24INSWW690CR - Other
 
UCES24INSWW690CR - Other
 
UCES24INSWW690CR - Other
 
UCES24INSWW690CR - Other
 
UCES24INSWW690CR - Other
 
UCES24INSWW690CR - Other
 
UCES24INSWW690CR - Other
 
UCES24INSWW690CR - Other
 
UCES24INSWW690CR - Other
Images
 
 
UCES24INSWW690CR - Large Image
 
UCES24INSWW690CR - Large Image
 
UCES24INSWW690CR - Large Image
 
UCES24INSWW690CR - Large Image
 
UCES24INSWW690CR - Large Image
 
UCES24INSWW690CR - Large Image
 
UCES24INSWW690CR - Small Image
Attachments
 
 
UCES24INSWW690CR - Specification Sheet
Brochures
 
 
UCES24INSWW690CR - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
10.6
Lamp Type
LED - Static
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
color temperature
2700 ,3000 ,3500 ,Variable
color rendering index (cri)
90
Lens Material
Acrylic
Style
CONTEMPORARY
Finish
Gloss
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
1.07
Width
2.55
Length
24
Descriptions
Long Description
UCES LED Undercabinet includes an easily accessible switch to select a 2700K, 3000K or 3500K color temperature and provides accent or task lighting in residential, hospitality, retail and light commercial applications. Ideal for use under or over cabinets, work areas, office lighting, coves, display cases, and task lighting.
Product Type
Undercabinet
Description
24" 11W LED UNDERCAB 27K/3K/35K SELECT 620LM
Features
Contractor Select
extra long description
LITH UCES 24IN SWW6 90CRI WH M6 Eco
Additional Information
dimensions
24 x 2.55 x 1.07
Maximum Operating Temperature
25
Warranty
5
average life
50,000
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
UCES 24IN SWW6 90CRI WH M6
GTIN
00196182177422
UPC
196182177422
Taxonomies, Classifications, and Categories
Type
Undercabinet
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Packaging
Weight
1.5
Weight per each
1.5
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULCA Title 24,ENERGY STAR,JA8
Application
Hospitality,Residential,Retail
environmental conditions
Indoor
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat