UCES36INSWW490CR - *Discontinued*36" 17W Led Undercab 3K/35K/4K 1145L

Juno

  • $77.93 (Each)
  • $77.93 (Each)

  • $467.58 (Per 6)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UCES36INSWW490CR
Manufacturer
Juno
Manufacturer's Part Number
UCES 36IN SWW4 90CRI WH M6
Description
*Discontinued*36" 17W Led Undercab 3K/35K/4K 1145L
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
193047858977 / 00193047858977
Weight per unit
2.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.93 (Each)
Standard Packaging
$467.58 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
UCES36INSWW490CR - Large Image
 
UCES36INSWW490CR - Small Image
 
UCES36INSWW490CR - Large Image
Attachments
 
 
UCES36INSWW490CR - Specification Sheet
 
UCES36INSWW490CR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
7.000 7.000
Descriptions
Product Type
Undercabinet
Description
*DISCONTINUED*36" 17W LED UNDERCAB 3K/35K/4K 1145L
extra long description
LITH UCES 36IN SWW4 90CRI WH M6 Und
Manufacturer Information
Manufacturers Part Number
UCES 36IN SWW4 90CRI WH M6
Brand
JUNO
GTIN
00193047858977
UPC
193047858977
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.55
Carton
1
Package
6
Uses, Certifications, and Standards
Application
7.000 Calendar Days
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat