UN296H0 - 2 LMP 96" Strip T12HO Heavy Duty Electronic Rapid

Lithonia Lighting

  • $110.31 (Each)
  • $110.31 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
UN296H0
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
UN296HO
Description
2 LMP 96" Strip T12HO Heavy Duty Electronic Rapid
Heavy-Duty Strip -20 F Ballast
Slang Terms

Categories
Fluorescent General Purpose Li - Fluorescent Surface General Pu
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
745973790267 / 00745973790267
Weight per unit
22.3599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.31 (Each)
Resources
Images
 
 
UN296H0 - Large Image
 
UN296H0 - Small Image
Other Links
 
 
UN296H0 - Other
Features
Voltage Rating
120
Number of Lamps
2
Ballast Type
Electronic Ballast
Lamp Type
Fluorescent
Material
Steel
Descriptions
Product Type
Strip Light
Description
2 LMP 96" STRIP T12HO HEAVY DUTY ELECTRONIC RAPID
Long Description
Heavy-Duty Strip -20 F Ballast
Additional Information
pallet quantity
99
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
UN296HO
GTIN
00745973790267
UPC
745973790267
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Strip Light
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
22.3599
Carton
1
Uses, Certifications, and Standards
Application
Light Commercial, Residential
You must have an account to view stock levels
There were no add-on items found for UN296H0.

* All prices subject to change.

false