VW150IM12 - 150W WL MNT V/T Fix

Lithonia Lighting

  • $46.66 (Each)
  • $46.66 (Each)
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
VW150IM12
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
VW150I M12
Description
150W WL MNT V/T Fix
Utility Wall-Mounted Fixture For Entrances, Hallways, Closets, Tunnels, or Other Utility Applications
Slang Terms

Suggest a New Term
Categories
Incandescent Hazardous Locatio - Incandescent Vapor Tight Light Mark as Incorrect
Suggest a New Category
Classification
Incandescent Fixtures - Vaporproof
UNSPSC
39111613 - Security lighting
UPC/GTIN
745973817681 / 00745973817681
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.66 (Each)
Carton
$46.66 (Each)
Resources
Images
 
 
VW150IM12 - Large Image
 
VW150IM12 - Large Image
 
VW150IM12 - Small Image
 
VW150IM12 - Large Image
Attachments
 
 
VW150IM12 - Specification Sheet
Other Links
 
 
VW150IM12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
150
Material
Aluminum
Lamp Type
Incandescent
Lamp Included
NO
Ballast Type
Not Applicable
Shape
Round
Material, Color, and Finish
fixture material
aluminum
Lens Material
Glass
Finish
Gloss
Color
Gray
Style
Traditional
Dimensions and Weight
Height
10.0000
Length
7.2500
Width
7.2500
Descriptions
Description
150W WL MNT V/T FIX
Product Type
Wallpack
extra long description
LITH VW150I M12 Utility vapor tight
Long Description
Utility wall-mounted fixture for entrances, hallways, closets, tunnels, or other utility applications
Special Features
Utility wall-, ceiling- or pendant-mounted fixtures for entrances, hallways, closets, tunnels or other utility applications. Incandescent, fluorescent, metal halide or high pressure sodium sources are available.
Additional Information
pallet quantity
192
Warranty
2
Power Source
Hardwired
Socket Type
Medium: Screw
average life
Not Applicable
dimensions
Not Applicable
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
VW150I M12
GTIN
00745973817681
UPC
745973817681
Taxonomies, Classifications, and Categories
Type
Hazardous Industrial
Packaging
Weight
2.0000
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
standard
cUL
Application
Education,Hospitality,Offices & Banks
environmental conditions
OUTDOOR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VW150IM12.
Jump To:

Similar Items

Similar items are close alternatives to VW150IM12, though they may not be 100% alike.

Wall Bracket, A19 Shape, 150 W, 120 to 277 V, Stainless Steel, Non Dimmable, 4-1...
  • Our Part #: VXBR100DG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: VXBR100DG
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($103.38) ·
VXBR100DG - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$103.38

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat