WF3LED40KMWM6 - 3" 8W Led Wafr 4000K

Lithonia Lighting

  • $40.54 (Each)
  • $40.54 (Each)

  • $243.24 (Per 6)
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
WF3LED40KMWM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
WF3 LED 40K MW M6
Description
3" 8W Led Wafr 4000K
The 3-Inch Wafer™ Led Is An Ultra-Thin Recessed Downlight Ideal For Shallow Ceiling Applications. Quality, Housing-Free Recessed Downlighting Is Achieved With Its Narrow Remote Driver Box. The Wafer Led Is Quick and Simple to Install From Below The Ceiling With As Little As 6-Inch Ceiling Plenum Clearance.
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
889804672794 / 00889804672794
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.54 (Each)
Standard Packaging
$243.24 (Per 6)
Resources
Images
 
 
WF3LED40KMWM6 - Large Image
 
WF3LED40KMWM6 - Large Image
 
WF3LED40KMWM6 - Video
Attachments
 
 
WF3LED40KMWM6 - Specification Sheet
Other Links
 
 
WF3LED40KMWM6 - Other
 
WF3LED40KMWM6 - Other
 
WF3LED40KMWM6 - Other
 
WF3LED40KMWM6 - Other
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
120
Wattage
8
Material
Aluminum
Lamp Type
LED - Static
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
color rendering index (cri)
80
Finish
Matte
Lens Material
Polycarbonate
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
1.1000
Width
3.4
Length
3.4000
Descriptions
Description
3" 8W LED WAFR 4000K
Long Description
The 3-inch Wafer™ LED is an ultra-thin recessed downlight ideal for shallow ceiling applications. Quality, housing-free recessed downlighting is achieved with its narrow remote driver box. The Wafer LED is quick and simple to install from below the ceiling with as little as 6-inch ceiling plenum clearance.
Product Type
Downlight
Construction
New Construction,Remodel
extra long description
LITH WF3 LED 40K MW M6 3IN wafer-th
Additional Information
Maximum Operating Temperature
25
average life
36,000 hrs
Warranty
5
pallet quantity
720
dimmable
Yes
media
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
WF3 LED 40K MW M6
GTIN
00889804672794
UPC
889804672794
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
Downlight
Trade Size
aperture size
3 in
Packaging
Weight
1
Weight per each
1.6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Education,Hospitality,Residential,Retail
environmental conditions
Indoor
standard
CSAENERGY STAR
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WF3LED40KMWM6.
Jump To:

Similar Items

Similar items are close alternatives to WF3LED40KMWM6, though they may not be 100% alike.

3" Led Downlight, 500 Lumens, Field Selectable CCT, 120V
  • Our Part #: HLB3059FS1EMWR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HLB3059FS1EMWR
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($198.36) ·
HLB3059FS1EMWR - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.06

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat