WF4LED30KMV0LTMW - WHT 4IN 120/277 Led Wafer

Lithonia Lighting

  • $55.83 (Each)
  • $55.83 (Each)
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
WF4LED30KMV0LTMW
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
WF4 LED 30K MVOLT MW M6
Description
WHT 4IN 120/277 Led Wafer
The 4-Inch Wafer™ Led Is An Ultra-Thin Recessed Downlight Ideal For Shallow Ceiling Applications. Quality, Housing-Free Recessed Downlighting Is Achieved With Its Narrow Remote Driver Box. The Wafer Led Is Quick and Simple to Install From Below The Ceiling With As Little As 3-Inch Ceiling Plenum Clearance.
Slang Terms

Suggest a New Term
Categories
Led General Purpose Lighting - Led Recessed General Purpose L Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
191723724219 / 00191723724219
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.83 (Each)
Resources
Attachments
 
 
WF4LED30KMV0LTMW - Specification Sheet
Other Links
 
 
WF4LED30KMV0LTMW - Other
 
WF4LED30KMV0LTMW - Other
 
WF4LED30KMV0LTMW - Other
 
WF4LED30KMV0LTMW - Other
 
WF4LED30KMV0LTMW - Other
 
WF4LED30KMV0LTMW - Other
Images
 
 
WF4LED30KMV0LTMW - Large Image
 
WF4LED30KMV0LTMW - Small Image
 
WF4LED30KMV0LTMW - Video
Brochures
 
 
WF4LED30KMV0LTMW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Lamp Type
LED - Static
Wattage
9
Material
Aluminum
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
color temperature
3000
Finish
Matte
Lens Material
Polycarbonate
color rendering index (cri)
80
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
0.5
Length
4.75
Width
4.75
Descriptions
Description
WHT 4IN 120/277 LED WAFER
extra long description
LITH WF4 LED 30K MVOLT MW M6 4IN wa
Product Type
Downlight
Long Description
The 4-inch Wafer™ LED is an ultra-thin recessed downlight ideal for shallow ceiling applications. Quality, housing-free recessed downlighting is achieved with its narrow remote driver box. The Wafer LED is quick and simple to install from below the ceiling with as little as 3-inch ceiling plenum clearance.
Construction
Canless,New Construction,Remodel
Additional Information
media
Yes
Maximum Operating Temperature
25
average life
35,000
Warranty
5
Power Source
Hardwired
dimmable
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
WF4 LED 30K MVOLT MW M6
GTIN
00191723724219
UPC
191723724219
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Trade Size
aperture size
4 in
Packaging
Weight
1.2
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
environmental conditions
Indoor
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Power & Gas,Residential,Retail,Sports and Recreation,Transportation,Warehouses
standard
CSACA Title 24,ENERGY STAR,JA8
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat