WF6ADJLED30K40K5 - *Delisted* 6" 13W Led Wafer Gimbal 3K/4K/5K 120V

Lithonia Lighting

  • $37.08 (Each)
  • $37.08 (Each)

  • $222.48 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WF6ADJLED30K40K5
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
WF6 ADJ LED 30K40K50K 90CRI MW
Description
*Delisted* 6" 13W Led Wafer Gimbal 3K/4K/5K 120V
00193047545594|0001930|00193047545594|19304754559|54559|WF6ADJLED30K40K50K90CR1MWM6|WF6ADJLED30K40K50K90CRIMWM6|Itt-Lithoniaacuity WF6ADJLED30K40K50K90CR1MWM6|Itt-Lithoniaacuity WF6ADJLED30K40K50K90CRIMWM6|Lit Lithonia Juno Mark Iota WF6ADJLED30K40K50K90CR1MWM6|Lit Lithonia Juno Mark Iota WF6ADJLED30K40K50K90CRIMWM6|Lith WF6ADJLED30K40K50K90CR1MWM6|Lith WF6ADJLED30K40K50K90CRIMWM6|Lithonia Light WF6ADJLED30K40K50K90CR1MWM6|Lithonia Light WF6ADJLED30K40K50K90CRIMWM6|Lithonia Lighting Abl Acuity Wf6adjled30k
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
193047545594 / 00193047545594
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.08 (Each)
Standard Packaging
$222.48 (Per 6)
Resources
Images
 
 
WF6ADJLED30K40K5 - Large Image
 
WF6ADJLED30K40K5 - Large Image
 
WF6ADJLED30K40K5 - Large Image
 
WF6ADJLED30K40K5 - Large Image
 
WF6ADJLED30K40K5 - Small Image
 
WF6ADJLED30K40K5 - Large Image
 
WF6ADJLED30K40K5 - Large Image
 
WF6ADJLED30K40K5 - Large Image
Attachments
 
 
WF6ADJLED30K40K5 - Specification Sheet
 
WF6ADJLED30K40K5 - Specification Sheet
 
WF6ADJLED30K40K5 - Specification Sheet
Brochures
 
 
WF6ADJLED30K40K5 - Brochure
 
WF6ADJLED30K40K5 - Brochure
Other Links
 
 
WF6ADJLED30K40K5 - Other
 
WF6ADJLED30K40K5 - Other
 
WF6ADJLED30K40K5 - Other
 
WF6ADJLED30K40K5 - Other
 
WF6ADJLED30K40K5 - Other
 
WF6ADJLED30K40K5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
14
Voltage Rating
120
Shape
Classroom, Conference Room, Corridor
interrupt rating
7.000 7.000
amperage rating
Star Teck / AMC
Lamp Type
Not Applicable
Material
not applicable
Lamp Included
Yes
Material, Color, and Finish
Background Color
Education,Hospitality,Offices & Banks
Color
White
Finish
Open Office, Retail
Dimensions and Weight
Width
7
Height
Education,Hospitality,Offices & Banks
Length
not applicable
Size
Open Office, Retail
Descriptions
Description
*DELISTED* 6" 13W LED WAFER GIMBAL 3K/4K/5K 120V
Product Type
6IN Wafer-Thin Led Downlight, Led, Switchable White, 90+ Cri
extra long description
LITH WF6 ADJ LED 30K40K50K 90CRI MW
Long Description
00193047545594|0001930|00193047545594|19304754559|54559|WF6ADJLED30K40K50K90CR1MWM6|WF6ADJLED30K40K50K90CRIMWM6|ITT-LITHONIAACUITY WF6ADJLED30K40K50K90CR1MWM6|ITT-LITHONIAACUITY WF6ADJLED30K40K50K90CRIMWM6|LIT LITHONIA JUNO MARK IOTA WF6ADJLED30K40K50K90CR1MWM6|LIT LITHONIA JUNO MARK IOTA WF6ADJLED30K40K50K90CRIMWM6|LITH WF6ADJLED30K40K50K90CR1MWM6|LITH WF6ADJLED30K40K50K90CRIMWM6|LITHONIA LIGHT WF6ADJLED30K40K50K90CR1MWM6|LITHONIA LIGHT WF6ADJLED30K40K50K90CRIMWM6|Lithonia Lighting ABL ACUITY WF6ADJLED30K
Special Features
Education,Enclosed & Gasketed,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail,Retrofit,Warehouses
Additional Information
supply voltage
0.06A (at 120V)/0.07A(at 277V)
pallet quantity
360
sensing range
Automotive & Parking, Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks, Power & Gas, Residential, Retail, Roadways, Bridges & Tunnels, Sports and Recreation, Transportation, Warehouses
Knockouts
Classroom, Conference Room, Corridor
Bundle Diameter
Classroom, Open Office, Private Office, Retail
average life
Open Office, Retail
dimmable
Open Office, Retail
Fixture Type
Open Office, Retail
Manufacturer Information
Manufacturers Part Number
WF6 ADJ LED 30K40K50K 90CRI MW
Brand
Lithonia Lighting
sub brand
Open Office, Retail
GTIN
00193047545594
UPC
193047545594
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Open Office, Retail
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.2
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSA
Mounting
Recessed
Application
Open Office, Retail
environmental conditions
Open Office, Retail
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat