WF6ADJLED30K40KB - 6" 13W Led Wafer Gimbal 3K/4K/5K Select BLK

Lithonia Lighting

  • $45.00 (Each)
  • $45.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WF6ADJLED30K40KB
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
WF6 ADJ LED 30K40K50K 90CRI MB
Description
6" 13W Led Wafer Gimbal 3K/4K/5K Select BLK
6" Wafer-Thin Led Downlight, Adjustable, Round, Led, Switchable White, 90 Cri, Matte Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
193047545624 / 00193047545624
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.00 (Each)
Resources
Images
 
 
WF6ADJLED30K40KB - Small Image
 
WF6ADJLED30K40KB - Large Image
 
WF6ADJLED30K40KB - Large Image
 
WF6ADJLED30K40KB - Large Image
 
WF6ADJLED30K40KB - Large Image
 
WF6ADJLED30K40KB - Video
Attachments
 
 
WF6ADJLED30K40KB - Specification Sheet
Brochures
 
 
WF6ADJLED30K40KB - Brochure
Other Links
 
 
WF6ADJLED30K40KB - Other
 
WF6ADJLED30K40KB - Other
 
WF6ADJLED30K40KB - Other
 
WF6ADJLED30K40KB - Other
 
WF6ADJLED30K40KB - Other
 
WF6ADJLED30K40KB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
14
Material
Aluminum
Lamp Type
LED - Dynamic
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
color rendering index (cri)
90
Color
Black
Finish
Matte
Lens Material
Polycarbonate
color temperature
Variable
Lens Color
WHITE
Dimensions and Weight
Height
1.7
Length
7
Width
7
Descriptions
extra long description
LITH WF6 ADJ LED 30K40K50K 90CRI MB
Description
6" 13W LED WAFER GIMBAL 3K/4K/5K SELECT BLK
Product Type
Downlight
Long Description
6" wafer-thin LED downlight, Adjustable, Round, LED, Switchable White, 90 CRI, Matte black
Construction
Canless,New Construction,Remodel
Additional Information
media
Yes
lumens
1100 LM
Maximum Operating Temperature
25
Warranty
5
Power Source
Hardwired
dimmable
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
WF6 ADJ LED 30K40K50K 90CRI MB
GTIN
00193047545624
UPC
193047545624
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Downlight
Trade Size
aperture size
6 in
Packaging
Weight
1.6
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
standard
CSACA Title 24,ENERGY STAR,JA8
Application
Education,Hospitality,House of Worship,Residential,Retail
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat