WF6AL020SWW590CR - 6" Led Wafer 27K/3K/35K/4K/5K 800/1050/1300LM

Lithonia Lighting - Acuity

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WF6AL020SWW590CR
Manufacturer
Lithonia Lighting - Acuity
Manufacturer's Part Number
WF6 ALO20 SWW5 90CRI MW M6
Description
6" Led Wafer 27K/3K/35K/4K/5K 800/1050/1300LM
The 6IN Canless Wafer Downlight Has An Innovative, Slim Design That Installs Quickly and Easily Into As Little As 3IN Of Plenum Space Allowing For It to Fit Into Ceiling Spaces Where Most Traditional Recessed Housings Do Not. Wafers Install Directly Into Dry Wall Eliminating The Need For Recessed Housings. Once Installed, Our Wafer Provides An All-In-One Design Featuring Switchable White Color Temperature and Adjustable Lumen Output Technology. This Technology Gives The Ultimate In Flexibility, Providing Y
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
197589041248 / 00197589041248
Weight per unit
1.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WF6AL020SWW590CR - Large Image
 
WF6AL020SWW590CR - Large Image
 
WF6AL020SWW590CR - Large Image
 
WF6AL020SWW590CR - Large Image
 
WF6AL020SWW590CR - Small Image
360 Images
 
 
WF6AL020SWW590CR - 360 Image
Attachments
 
 
WF6AL020SWW590CR - Specification Sheet
Brochures
 
 
WF6AL020SWW590CR - Brochure
Other Links
 
 
WF6AL020SWW590CR - Other
 
WF6AL020SWW590CR - Other
 
WF6AL020SWW590CR - Other
 
WF6AL020SWW590CR - Other
 
WF6AL020SWW590CR - Other
 
WF6AL020SWW590CR - Other
 
WF6AL020SWW590CR - Other
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
120,120-277,MVOLT
Wattage
16
Lamp Type
LED - Dynamic
Shape
Round
Lamp Included
Yes
Material
Aluminum
Material, Color, and Finish
color temperature
2700 ,3000 ,3500 ,4000 ,5000 ,Variable
Style
CONTEMPORARY
Finish
Matte
Lens Material
Polycarbonate
Color
White
Lens Color
WHITE
color rendering index (cri)
90
Dimensions and Weight
Height
1.25
Length
6.69
Width
6.69
Descriptions
Features
Contractor Select
Description
6" LED WAFER 27K/3K/35K/4K/5K 800/1050/1300LM
Product Type
Downlight
extra long description
LITH WF6 ALO20 SWW5 90CRI CP6 MW M2
Long Description
The 6in Canless Wafer Downlight has an innovative, slim design that installs quickly and easily into as little as 3in of plenum space allowing for it to fit into ceiling spaces where most traditional recessed housings do not. Wafers install directly into dry wall eliminating the need for recessed housings. Once installed, our Wafer provides an all-in-one design featuring switchable white color temperature and adjustable lumen output technology. This technology gives the ultimate in flexibility, providing y
Construction
Canless,New Construction,Remodel
Additional Information
lumens
1050 LM,1300 LM,800 LM
Maximum Operating Temperature
25
Warranty
3
average life
50,000
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
WF6 ALO20 SWW5 90CRI MW M6
Brand
Lithonia Lighting - Acuity
GTIN
00197589041248
UPC
197589041248
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Trade Size
aperture size
6 in
Packaging
Weight
1.23
Weight per each
1.36
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSAusCA Title 24,ENERGY STAR,FCC 47CFR Part 15 Consumer,JA8
Application
Decorative,Hospitality,Residential,Retail
environmental conditions
Indoor,Outdoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WF6AL020SWW590CR.
Jump To:

Similar Items

Similar items are close alternatives to WF6AL020SWW590CR, though they may not be 100% alike.

The 6-Inch Juno® Wafer™ Led Downlights With Switchable White Provides High-Quali...
  • Our Part #: WF6SWW590CRIMWM6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WF6 SWW5 90CRI MW M6
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 6 ($173.64) ·
WF6SWW590CRIMWM6 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.94

Each

QTY:
Each
Add
Lith WF6 Led 30K40K50K 90CRI MW M6
  • Our Part #: WF6LED30K40K50K9
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WF6 LED 30K40K50K 90CRI MW M6
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 6 ($191.40) ·
WF6LED30K40K50K9 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.90

Each

QTY:
Each
Add
6" Led Wafer 27K/3K/35K/4K/5K 800/1050/1300LM
  • Our Part #: WF6AL020SWW590CR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
WF6AL020SWW590CR - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat