WF6LED30K40K50K0 - *Discontinued* 6" Led Wafer 30K40K50K BRZ

Lithonia Lighting

  • $43.08 (Each)
  • $43.08 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WF6LED30K40K50K0
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
WF6 LED 30K40K50K 90CRI ORB M6
Description
*Discontinued* 6" Led Wafer 30K40K50K BRZ
Lith WF6 Led 30K40K50K 90CRI Orb M6
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
191848254257 / 00191848254257
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.08 (Each)
Resources
Images
 
 
WF6LED30K40K50K0 - Large Image
 
WF6LED30K40K50K0 - Small Image
 
WF6LED30K40K50K0 - Large Image
 
WF6LED30K40K50K0 - Large Image
 
WF6LED30K40K50K0 - Large Image
 
WF6LED30K40K50K0 - Video
Attachments
 
 
WF6LED30K40K50K0 - Specification Sheet
Other Links
 
 
WF6LED30K40K50K0 - Other
 
WF6LED30K40K50K0 - Other
 
WF6LED30K40K50K0 - Other
 
WF6LED30K40K50K0 - Other
 
WF6LED30K40K50K0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
14
Material
Aluminum
Lamp Type
LED - Dynamic
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
color rendering index (cri)
90
Color
Bronze
Finish
Oil Rubbed
Lens Material
Polycarbonate
color temperature
Variable
Lens Color
WHITE
Dimensions and Weight
Height
1.1
Length
6.7
Width
6.7
Descriptions
Description
*DISCONTINUED* 6" LED WAFER 30K40K50K BRZ
Long Description
LITH WF6 LED 30K40K50K 90CRI ORB M6
Construction
Canless,New Construction,Remodel
Product Type
Downlight
Additional Information
dimensions
1100 LM
lumens
1100 LM
pallet quantity
180
Maximum Operating Temperature
25
Warranty
5
Power Source
Hardwired
dimmable
Yes
media
Yes
Manufacturer Information
Manufacturers Part Number
WF6 LED 30K40K50K 90CRI ORB M6
Brand
Lithonia Lighting
GTIN
00191848254257
UPC
191848254257
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Downlight
Trade Size
aperture size
6 in
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.6
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
standard
CSACA Title 24,ENERGY STAR,JA8
Application
Education,Hospitality,House of Worship,Residential,Retail
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat