WF6LED30KMWM6 - 6" 13W Led Wafr 30K WHT

Lithonia Lighting

  • $31.99 (Each)
  • $31.99 (Each)

In-Stock: 45 available at other locations ( find a store with stock)
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
WF6LED30KMWM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
WF6 LED 30K MW M6
Description
6" 13W Led Wafr 30K WHT
Led Downlight, 120 V, 0.11 A, 13 W, Aluminum, Matte White, White, 3000 K, 80, Dimmable, 1020 LM Brightness (Lumens), 8.8 In Length, 8.8 In Width, 1.1 In Height, 2.2 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
889804672787 / 00889804672787
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.99 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
45
Resources
Images
 
 
WF6LED30KMWM6 - Large Image
 
WF6LED30KMWM6 - Large Image
 
WF6LED30KMWM6 - Large Image
 
WF6LED30KMWM6 - Large Image
 
WF6LED30KMWM6 - Small Image
 
WF6LED30KMWM6 - Video
Other Links
 
 
WF6LED30KMWM6 - Other
 
WF6LED30KMWM6 - Other
 
WF6LED30KMWM6 - Other
Attachments
 
 
WF6LED30KMWM6 - Specification Sheet
Specifications Sheets
 
 
WF6LED30KMWM6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.11 A
Lamp Included
Yes
Lamp Type
LED - Static
Material
Aluminum
Shape
Round
Voltage Rating
120
Wattage
13
Material, Color, and Finish
Color
White
Color Rendering Index
80
Color Rendering Index (Cri)
80
Color Temperature
3000 k
Finish
Matte White
Lens Color
WHITE
Lens Material
Polycarbonate
Dimensions and Weight
Height
1.1 in;2.8 cm
Length
8.8 in
Width
8.8 in
Descriptions
Construction
Canless,New Construction,Remodel
Description
6" 13W LED WAFR 30K WHT
Features
The 6-inch Wafer(TM) LED is an ultra-thin recessed downlight ideal for shallow ceiling plenum applications. Quality, housing-free recessed downlighting is achieved with its narrow remote driver box. The Wafer LED is quick and simple to install from below the ceiling with as little as 2-inch plenum clearance.
Long Description
LED Downlight, 120 V, 0.11 A, 13 W, Aluminum, Matte White, White, 3000 K, 80, Dimmable, 1020 lm Brightness (Lumens), 8.8 in Length, 8.8 in Width, 1.1 in Height, 2.2 lb
Product Type
LED Downlight
Short Description
LED Downlight, 120 V, 13 W
Special Features
The LED Wafer Downlight and Remote Driver are Wet Location Approved with the Narrow Design and Remote Driver Box
Additional Information
Brightness (Lumens)
1020 lm
Dimmable
Yes
Maximum Operating Temperature
25
Media
Yes
Package Quantity
1 ct
Standards Met
CSA Certified Wet Location
Total Wattage
13 W
Warranty
5
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
WF6LED30KMWM6
GTIN
00889804672787
UPC
889804672787
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Trade Size
Aperture Size
6 in
Availability
Manufacturer Status
Inactive
Packaging
Weight
2.2 lb
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
Application
Education;Hospitality;Religious;Residential;Retail;Commercial;Indoor and Outdoor
Energy Star
yes
Environmental Conditions
Indoor
Mounting
Recessed
Standard
CSACA Title 24,ENERGY STAR,JA8
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 45

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
1 View Store

A-L

Location Stock Available
Lawton
1 View Store

M-Z

Location Stock Available
Rome
43 View Store
These alternate items can be purchased instead of WF6LED30KMWM6.
Jump To:

Similar Items

Similar items are close alternatives to WF6LED30KMWM6, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat