WF6LED40KMWM6 - 6" 13W Led Wafr 40K WHT

Lithonia Lighting

  • $31.99 (Each)
  • $31.99 (Each)
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
WF6LED40KMWM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
WF6LED40KMWM6
Description
6" 13W Led Wafr 40K WHT
Led Downlight, 120 V, 0.11 A, 13.6 W, Aluminum, Matte White, White, 4000 K, 80, Dimmable, 1200 LM Brightness (Lumens), 8.8 In Length, 8.8 In Width, 1.1 In Height, 2.2 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
889804672817 / 00889804672817
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.99 (Each)
Resources
Attachments
 
 
WF6LED40KMWM6 - Specification Sheet
 
WF6LED40KMWM6 - Specification Sheet
Images
 
 
WF6LED40KMWM6 - Small Image
 
WF6LED40KMWM6 - Large Image
 
WF6LED40KMWM6 - Large Image
Other Links
 
 
WF6LED40KMWM6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.11 A
Material
Aluminum
Voltage Rating
120
Wattage
14
Lamp Type
LED - Static
Lamp Included
Yes
Material, Color, and Finish
Color
White
color temperature
4000 K
Finish
Matte White
Color Rendering Index
80
Dimensions and Weight
Length
8.8 in
Width
8.8 in
Height
1.1 in;2.8 cm
Descriptions
Description
6" 13W LED WAFR 40K WHT
Product Type
LED Downlight
Long Description
LED Downlight, 120 V, 0.11 A, 13.6 W, Aluminum, Matte White, White, 4000 K, 80, Dimmable, 1200 lm Brightness (Lumens), 8.8 in Length, 8.8 in Width, 1.1 in Height, 2.2 lb
Short Description
LED Downlight, 120 V, 13.6 W
Features
The 6-inch Wafer(TM) LED is an ultra-thin recessed downlight ideal for shallow ceiling plenum applications. Quality, housing-free recessed downlighting is achieved with its narrow remote driver box. The Wafer LED is quick and simple to install from below the ceiling with as little as 2-inch plenum clearance.
Special Features
The LED Wafer Downlight and Remote Driver are Wet Location Approved with the Narrow Design and Remote Driver Box
Additional Information
Total Wattage
13.6 W
dimmable
Yes
Brightness (Lumens)
1200 lm
Standards Met
CSA Certified Wet Location
package quantity
1 ct
pallet quantity
450
Manufacturer Information
Manufacturers Part Number
WF6LED40KMWM6
Brand
Lithonia Lighting
GTIN
00889804672817
UPC
889804672817
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Downlight
Availability
Manufacturer Status
Inactive
Packaging
Weight
2.2 lb
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
Application
Education;Hospitality;Religious;Residential;Retail;Commercial;Indoor and Outdoor
Energy Star
yes
standard
CSA, CSA Wet Location, ENERGY STAR
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WF6LED40KMWM6.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of WF6LED40KMWM6.

6" 13W Led Wafr 40K WHT
  • Our Part #: WF6LED40KMW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($31.99) ·
WF6LED40KMW - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$31.99

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to WF6LED40KMWM6, though they may not be 100% alike.

Lith WF6 Led 30K40K50K 90CRI MW M6
  • Our Part #: WF6LED30K40K50K9
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WF6 LED 30K40K50K 90CRI MW M6
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 6 ($191.40) ·
WF6LED30K40K50K9 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.90

Each

QTY:
Each
Add
Slim Led Fixture, Made In Usa, Round Shape, 120 V Ac Voltage Rating, 5 Yr Warran...
  • Our Part #: RL675900L40KWH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RL675-900L-DIMTR-120-40K-90-WH
  • Manufacturer: ELG
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($37.00) ·
RL675900L40KWH - Elite Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$37.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat