WF8643PANU - T-Grid Mount For Wafer

Juno

  • $12.08 (Each)
  • $12.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WF8643PANU
Manufacturer
Juno
Manufacturer's Part Number
WF8643 PAN U
Description
T-Grid Mount For Wafer
The Lithonia Lighting Wafer New Construction Pan Is Suitable For Installing The 3 Inch, 4 Inch, 6 Inch and 8 Inch Wafer Led Downlight.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
191848296028 / 00191848296028
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.08 (Each)
Resources
Images
 
 
WF8643PANU - Large Image
 
WF8643PANU - Large Image
 
WF8643PANU - Large Image
 
WF8643PANU - Large Image
 
WF8643PANU - Small Image
Attachments
 
 
WF8643PANU - Specification Sheet
Other Links
 
 
WF8643PANU - Other
 
WF8643PANU - Other
 
WF8643PANU - Other
 
WF8643PANU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Unfinished
Color
Unfinished
Dimensions and Weight
Width
15.5
Length
19.5
Height
2
Descriptions
Description
T-GRID MOUNT FOR WAFER
Long Description
The Lithonia Lighting Wafer New Construction Pan is suitable for installing the 3 inch, 4 inch, 6 inch and 8 inch Wafer LED Downlight.
Product Type
Pan
extra long description
LITH WF8643 PAN U Wafer universal m
Additional Information
Warranty
1
Manufacturer Information
Manufacturers Part Number
WF8643 PAN U
Brand
JUNO
GTIN
00191848296028
UPC
191848296028
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight
2.35
Weight per each
3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat