WPX1LEDP250KMV0L - 24W Led Wall Pack 5K 2900LM 120-277V Dark Bronze

Lithonia Lighting

  • $180.37 (Each)
  • $180.37 (Each)

  • $721.48 (Per 4)

Available from manufacturer.
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
WPX1LEDP250KMV0L
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
WPX1 LED P2 50K MVOLT DDBXD M4
Description
24W Led Wall Pack 5K 2900LM 120-277V Dark Bronze
Lithonia Lighting® WPX Family Of Led Wall Packs Are Your Best Choice For Your Everyday Wall Mounted Lighting Needs. With Three Sizes and Lumen Packages Of 850 to 9, 200 Lumens, The WPX Family Is A Site-Wide Solution, Replacing Up to 400W Metal Halide Wall Packs. Since The WPX Footprints Are Larger Than That Of Typical Metal Halide Glass Wall Packs, They Fully Cover Unsightly Stains, Resulting In A Neat Application Without The Need For Additional Patch and Repair. WPX Delivers A Wide Photometric Distribution
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
193048870572 / 00193048870572
Weight per unit
6.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$180.37 (Each)
Standard Packaging
$721.48 (Per 4)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
WPX1LEDP250KMV0L - Other
 
WPX1LEDP250KMV0L - Other
 
WPX1LEDP250KMV0L - Other
 
WPX1LEDP250KMV0L - Other
 
WPX1LEDP250KMV0L - Other
 
WPX1LEDP250KMV0L - Other
Images
 
 
WPX1LEDP250KMV0L - Small Image
 
WPX1LEDP250KMV0L - Large Image
 
WPX1LEDP250KMV0L - Large Image
 
WPX1LEDP250KMV0L - Large Image
 
WPX1LEDP250KMV0L - Large Image
Attachments
 
 
WPX1LEDP250KMV0L - Specification Sheet
Brochures
 
 
WPX1LEDP250KMV0L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277 V
Wattage
24
Material
Aluminum
Lamp Included
Yes
Lamp Type
LED - Static
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
80
Color
Bronze
Style
Traditional
Finish
Gloss
Dimensions and Weight
Width
11.1
Height
3.2
Length
8.1
Descriptions
Description
24W LED WALL PACK 5K 2900LM 120-277V DARK BRONZE
extra long description
LITH WPX1 LED P2 50K MVOLT DDBXD M4
Features
Contractor Select
Product Type
Wallpack
Long Description
Lithonia Lighting® WPX family of LED wall packs are your best choice for your everyday wall mounted lighting needs. With three sizes and lumen packages of 850 to 9,200 lumens, the WPX family is a site-wide solution, replacing up to 400W metal halide wall packs. Since the WPX footprints are larger than that of typical metal halide glass wall packs, they fully cover unsightly stains, resulting in a neat application without the need for additional patch and repair. WPX delivers a wide photometric distribution
Special Features
The WPX family of LED wall packs are your best choice for your everyday wall mounted lighting needs. No longer will your customers have to sacrifice performance and style to get the low initial cost that they demand. With three sizes and lumen packages of 1,550 to 9,200 lumens, the WPX family is a site-wide solution, replacing up to 400W metal halide wall packs. Since the WPX footprints are larger than that of typical metal halide glass wall packs, they fully cover unsightly stains, resulting in a neat app
Additional Information
average life
100,000
pallet quantity
160
lumens
2900 LM
dimensions
8.1 x 11.1 x 3.2
Hardware
Yes
Power Source
Hardwired
Socket Type
Integrated LED
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
WPX1 LED P2 50K MVOLT DDBXD M4
GTIN
00193048870572
UPC
193048870572
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight per each
6.83
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,House of Worship,Manufacturing,Offices & Banks,Parking Garage,Retail,Roadways, Bridges & Tunnels,Sports and Recreation,Utility, Closet,Warehouses
standard
CSA
environmental conditions
OUTDOOR
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of WPX1LEDP250KMV0L.
Jump To:

Similar Items

Similar items are close alternatives to WPX1LEDP250KMV0L, though they may not be 100% alike.

00888791000726|0888791|888791000726|88879100072|00072|0LWX1 Led 40W 50K M4|OLWX1...
  • MFR Part #: OLWX1 LED 40W 50K M4
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($246.42) ·
0LWX1LED40W50KM4 - Lithonia Lighting - Acuity

Check local availability

Total Availability: In Stock

Book Price

$246.42

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items
00888791000191|0888791|888791000191|88879100019|00019|0LWX1 Led 20W 50K M4|OLWX1...
  • MFR Part #: OLWX1 LED 20W 50K M4
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
0LWX1LED20W50KM4 - Lithonia Lighting - Acuity

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat